SCISSOR LIFT CART,2000 LB.,STEEL,FI
SCISSOR LIFT CART,2000 LB.,STEEL,FI
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
5 inch polyurethane casters (2 rigid, 2 swivel). Powder coated finish. Provide height adjustment with control knobs.
Technical Specs
- Item Scissor Lift Cart
- Minimum Lifting Height 24 in
- Platform Length 48 in
- Platform Type Solid
- Platform Gauge 10 ga
- Wheel Type Tread on Core
- Wheel Configuration (2) Swivel with Brake, (2) Rigid
- Lift Control Hand Winch
- Lifting Height per Pump 1/8 in
- Number of Lifting Posts 4
- Charger Type (2) Rigid, (2) Swivel
- Includes Floor Lock
- Overall Length 48"
- Load Capacity 2,000 lbs.
- Maximum Lifting Height 42 in
- Platform Width 30 in
- Platform Material Steel
- Wheel Diameter 5 in
- Wheel/Tread Material Polyurethane
- Brake Type Side Pedal Brake
- Lift Mechanism Screw Rod
- Operation Manual
- Frame Material Steel
- Phase 2
- Overall Height 42"
- Overall Width 30"
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,188.60
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,664.50
/ EACH