!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCBA CYLINDER, WHITE, ALUMINUM, 30-MIN, 2216 PSIG, PRE-FILLED, 14 IN, NIOSH, TITAN

SCBA CYLINDER, WHITE, ALUMINUM, 30-MIN, 2216 PSIG, PRE-FILLED, 14 IN, NIOSH, TITAN

NORTH SAFETY

SCBA CYLINDER, WHITE, ALUMINUM, 30-MIN, 2216 PSIG, PRE-FILLED, 14 IN, NIOSH, TITAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCBA CYLINDER, WHITE, ALUMINUM, 30-MIN, 2216 PSIG, PRE-FILLED, 14 IN, NIOSH, TITAN

SCBA CYLINDER, WHITE, ALUMINUM, 30-MIN, 2216 PSIG, PRE-FILLED, 14 IN, NIOSH, TITAN

NORTH SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,305.48 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # NON915140
  • Mfr. Model # 915140
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

This Titan self-contained breathing apparatus cylinder is made of aluminum and comes in white. It has 30-minute cylinder duration with an operating pressure of 2216 pound per square inch and meets the NIOSH standard. The pre-filled cylinder measures 14 inch height and includes a non-locking handwheel.

Technical Specs

  • Item SCBA Cylinder
  • Cylinder Duration 30 min
  • Series Titan
  • Cylinder Material Aluminum
  • Overall Height 14 in
  • Weight Empty 8 lb
  • Standards NIOSH Approved
  • For Use With Mfr. No. 777777, Mfr. No. 888888, Panther, Puma, SCBA Cougar, Warrior
  • Includes Non-Locking Handwheel
  • System Type SCBA System
  • Cylinder Pressure 2,216 psi
  • Pre-Filled Yes
  • Cylinder Colour White

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list