!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCALE VALOR 3000 6000GX1G WSHDWN

SCALE VALOR 3000 6000GX1G WSHDWN

OHAUS

SCALE VALOR 3000 6000GX1G WSHDWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCALE VALOR 3000 6000GX1G WSHDWN

SCALE VALOR 3000 6000GX1G WSHDWN

OHAUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $738.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OHAV31XW6
  • Mfr. Model # V31XW6
  • UNSPSC # 41111507
  • CATALOGUE PAGE # 705
  • Shipping Weight 4.82 lbs

Product Details

Easy-to-clean ABS housing with removable stainless steel pan. Weighs in lb, oz, g or kg. Checkweighing and weigh accumulation modes. Bright backlit LCD display. 80-hour internal rechargeable battery with AC power adapter.

Technical Specs

  • Item Bench Scale
  • Scale Type Platform Bench
  • Weighing Surface Depth 5 7/8 in
  • Weight Capacity 13 lb
  • Scale Graduations 1 g
  • Overall Depth 8 1/2 in
  • Basic Power Source Electric
  • Display Type LCD
  • Scale Features Auto Shut-Off, Auto Tare, Selectable Power-up Unit
  • Washdown Yes
  • Colour Gray
  • Cord Length 60 in
  • Plug Type Two Prong
  • Standards NSF/ANSI 169-2005, NSF C-2, USDA/AMS, NSF/3-A 14159-1, Requirements for HACCP, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Directive 2002/96/EC (WEEE), ISO 9001 2008
  • Batteries Included No
  • Battery Size C
  • Body Material Stainless Steel
  • Product Type Bench Scale
  • Scale Application Food Prep, Packaging
  • Scale Display LCD
  • Weighing Surface Width 6 1/4 in
  • Weighing Units kg, g, lb, oz, lb/oz, fl oz
  • Overall Width 7 3/8 in
  • Overall Height 3 in
  • Bench Scale Type General Purpose
  • Scale Functions Percent Weighing, Weighing
  • Scale Use Location Food Prep, Packaging
  • Number of Display Characters 6
  • Calibration Certificate No Certificate
  • Display Character Height 3/4 in
  • Voltage 100 to 120V AC, 9 to 12V DC
  • Battery Type Alkaline
  • Batteries Required Yes
  • Weighing Surface Material Stainless Steel
  • Includes AC Adapter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list