!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WASH STATION: SANI-LAV, 2 GPM, DECK, 65 IN X 16½ IN BOWL SIZE, 5 IN BOWL DP, 16 GA

WASH STATION: SANI-LAV, 2 GPM, DECK, 65 IN X 16½ IN BOWL SIZE, 5 IN BOWL DP, 16 GA

SANI-LAV

WASH STATION: SANI-LAV, 2 GPM, DECK, 65 IN X 16½ IN BOWL SIZE, 5 IN BOWL DP, 16 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WASH STATION: SANI-LAV, 2 GPM, DECK, 65 IN X 16½ IN BOWL SIZE, 5 IN BOWL DP, 16 GA

WASH STATION: SANI-LAV, 2 GPM, DECK, 65 IN X 16½ IN BOWL SIZE, 5 IN BOWL DP, 16 GA

SANI-LAV

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,316.05 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG46CF14
  • Mfr. Model # 5A3F
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Technical Specs

  • Item Wash Station
  • Back Splash Height 10 in
  • Bowl Length 65 in
  • Bowl Size 65 in x 16 1/2 in
  • CEC Compliant Not CEC Compliant
  • Compatible Mfr. Model Number 5A3F-0.5
  • Faucet Body Material Brass
  • Faucet Hole Dia. 7/8 in
  • Faucet Mounting Centers 8 in
  • Faucet Spout Shape Gooseneck
  • Flow Rate 2 gpm
  • Includes (1) Strainer Assembly with Basket - Model 1010, (2) Support Brackets, (3) 8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, (3) Wall-Mounting Brackets - Model 1044
  • Includes Basket Strainer Yes
  • Includes Faucet Yes
  • Includes Side Splash No
  • Manufacturers Warranty Length 1 yr
  • Mounting Type - Sinks Wall
  • Number of Faucet Holes 6
  • Overall Height 15 in
  • Overall Width 20 in
  • Sink Material Stainless Steel
  • Standards ADA Compliance, NSF/ANSI 372, NSF 2
  • Water Inlet Connection Type NPT
  • ADA Compliance ADA Compliant
  • Bowl Depth 5 in
  • Bowl Shape Rectangular
  • Bowl Width 16 1/2 in
  • Colour Silver
  • Drain Opening 2 in
  • Faucet Handle Type Wristblade
  • Faucet Installation Style Widespread
  • Faucet Operation Dual Manual Handle
  • Finish Satin
  • Gauge 16 ga
  • Includes Back Splash Yes
  • Includes Drain Pipe No
  • Includes Installation Hardware Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Mounting Location - Faucet Deck
  • No. of Bowls 1
  • Number of Stations 3
  • Overall Length 68 in
  • Plumbing Brand Sani-Lav
  • Sink Type General Purpose
  • Water Inlet Connection Size 1/2 in

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list