!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UTILITY SINK: SANI-LAV, STAINLESS STEEL, 45½ IN H, 21 IN L, 12 IN BOWL DP, 1 YR

UTILITY SINK: SANI-LAV, STAINLESS STEEL, 45½ IN H, 21 IN L, 12 IN BOWL DP, 1 YR

SANI-LAV

UTILITY SINK: SANI-LAV, STAINLESS STEEL, 45½ IN H, 21 IN L, 12 IN BOWL DP, 1 YR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY SINK: SANI-LAV, STAINLESS STEEL, 45½ IN H, 21 IN L, 12 IN BOWL DP, 1 YR

UTILITY SINK: SANI-LAV, STAINLESS STEEL, 45½ IN H, 21 IN L, 12 IN BOWL DP, 1 YR

SANI-LAV

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,766.27 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48UM14
  • Mfr. Model # U18181
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.7 lbs

Technical Specs

  • Item Utility Sink
  • Back Splash Height 8 in
  • Bowl Length 18 in
  • Bowl Size 18 in x 18 in
  • CEC Compliant Not CEC Compliant
  • Compatible Mfr. Model Number U18181-0.5
  • Faucet Body Material Brass
  • Faucet Hole Dia. 7/8 in
  • Faucet Mounting Centers 8 in
  • Faucet Spout Shape Gooseneck
  • Flow Rate 2 gpm
  • Includes (1) Connecting Tube, (1) Leg Assembly Set, (1) Mixing Check Valve, (1) Single Foot Pedal Valve with 2 Nuts, (1) Strainer Assembly with Basket, (1) Swivel Gooseneck Spout with Aerator, (2) Brass Fittings, (4) Washers and Nuts
  • Includes Basket Strainer Yes
  • Includes Drainboard No
  • Includes Side Splash No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Mounting Location - Faucet Splash
  • No. of Bowls 1
  • Number of Faucet Holes 1
  • Overall Length 21 in
  • Plumbing Brand Sani-Lav
  • Sink Material Stainless Steel
  • Standards NSF 2
  • Water Inlet Connection Type Compression
  • ADA Compliance Not ADA Compliant
  • Bowl Depth 12 in
  • Bowl Shape Square
  • Bowl Width 18 in
  • Colour Silver
  • Drain Opening 3 1/2 in
  • Faucet Handle Type None
  • Faucet Installation Style Single Hole
  • Faucet Operation Single Foot Pedal
  • Finish Satin
  • Gauge 14 ga
  • Includes Back Splash Yes
  • Includes Drain Pipe No
  • Includes Faucet Yes
  • Includes Work Table No
  • Manufacturers Warranty Length 1 yr
  • Mounting Type - Sinks Floor
  • Number of Drainboards 0
  • Overall Height 45 1/2 in
  • Overall Width 21 1/2 in
  • Sink Base Type Frame
  • Sink Type Utility
  • Water Inlet Connection Size 3/8 in

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list