!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND SINK: SANI-LAV, 0.5 GPM, DECK, 20 IN X 17 IN BOWL SIZE, 9 IN BOWL DP, 16 GA, SILVER

HAND SINK: SANI-LAV, 0.5 GPM, DECK, 20 IN X 17 IN BOWL SIZE, 9 IN BOWL DP, 16 GA, SILVER

SANI-LAV

HAND SINK: SANI-LAV, 0.5 GPM, DECK, 20 IN X 17 IN BOWL SIZE, 9 IN BOWL DP, 16 GA, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND SINK: SANI-LAV, 0.5 GPM, DECK, 20 IN X 17 IN BOWL SIZE, 9 IN BOWL DP, 16 GA, SILVER

HAND SINK: SANI-LAV, 0.5 GPM, DECK, 20 IN X 17 IN BOWL SIZE, 9 IN BOWL DP, 16 GA, SILVER

SANI-LAV

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,137.79 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52CG89
  • Mfr. Model # 504F-0.5
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1694
  • Shipping Weight 40.7 lbs

Technical Specs

  • Item Hand Sink
  • Back Splash Height 12 1/2 in
  • Bowl Length 20 in
  • Bowl Size 20 in x 17 in
  • Colour Silver
  • Drain Opening 2 in
  • Faucet Handle Type Wristblade
  • Faucet Installation Style Widespread
  • Faucet Operation Dual Manual Handle
  • Finish Satin
  • Gauge 16 ga
  • Includes Back Splash Yes
  • Includes Drain Pipe No
  • Includes Installation Hardware Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Mounting Location - Faucet Deck
  • No. of Bowls 1
  • Number of Stations 1
  • Overall Length 23 in
  • Plumbing Brand Sani-Lav
  • Sink Type General Purpose
  • Water Inlet Connection Size 1/2 in
  • ADA Compliance Not ADA Compliant
  • Bowl Depth 9 in
  • Bowl Shape Rectangular
  • Bowl Width 17 in
  • Compatible Mfr. Model Number 504F
  • Faucet Body Material Stainless Steel
  • Faucet Hole Dia. 7/8 in
  • Faucet Mounting Centers 8 in
  • Faucet Spout Shape Gooseneck
  • Flow Rate 0.5 gpm
  • Includes (1) 8 in Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers Model 204, (1) Faucet Mounting Kit Model Smk, (1) Strainer Assembly with Basket Model 1010, (1) Wall-Mounting Brackets Model 1040, (2) Support Brackets with Mounting Bolts
  • Includes Basket Strainer Yes
  • Includes Faucet Yes
  • Includes Side Splash No
  • Manufacturers Warranty Length 1 yr
  • Mounting Type - Sinks Wall
  • Number of Faucet Holes 2
  • Overall Height 19 1/2 in
  • Overall Width 20 1/2 in
  • Sink Material Stainless Steel
  • Standards NSF/ANSI 372, NSF 2
  • Water Inlet Connection Type MNPT

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list