!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND SINK: SANI-LAV, 2 GPM, SPLASH, 14 IN X 11 IN BOWL SIZE, 5 IN BOWL DP, 18 GA, SILVER

HAND SINK: SANI-LAV, 2 GPM, SPLASH, 14 IN X 11 IN BOWL SIZE, 5 IN BOWL DP, 18 GA, SILVER

SANI-LAV

HAND SINK: SANI-LAV, 2 GPM, SPLASH, 14 IN X 11 IN BOWL SIZE, 5 IN BOWL DP, 18 GA, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND SINK: SANI-LAV, 2 GPM, SPLASH, 14 IN X 11 IN BOWL SIZE, 5 IN BOWL DP, 18 GA, SILVER

HAND SINK: SANI-LAV, 2 GPM, SPLASH, 14 IN X 11 IN BOWL SIZE, 5 IN BOWL DP, 18 GA, SILVER

SANI-LAV

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $812.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40D716
  • Mfr. Model # 605L
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1695
  • Shipping Weight 15.3 lbs

Technical Specs

  • Item Hand Sink
  • Back Splash Height 8 in
  • Bowl Length 14 in
  • Bowl Size 14 in x 11 in
  • Colour Silver
  • Drain Opening 2 in
  • Faucet Handle Type None
  • Faucet Installation Style Single Hole
  • Faucet Operation Single Knee Pedal
  • Finish Electropolished
  • Gauge 18 ga
  • Includes Back Splash Yes
  • Includes Drain Pipe No
  • Includes Installation Hardware Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Mounting Location - Faucet Splash
  • No. of Bowls 1
  • Number of Stations 1
  • Overall Length 16 in
  • Plumbing Brand Sani-Lav
  • Sink Type General Purpose
  • Water Inlet Connection Size 3/8 in
  • ADA Compliance Not ADA Compliant
  • Bowl Depth 5 in
  • Bowl Shape Rectangular
  • Bowl Width 11 in
  • Compatible Mfr. Model Number 605L-0.5
  • Faucet Body Material Stainless Steel
  • Faucet Hole Dia. 7/8 in
  • Faucet Mounting Centers 1 in
  • Faucet Spout Shape Gooseneck
  • Flow Rate 2 gpm
  • Includes 0.375 in Male Compression and 0.375 in Male Npt, Brass, Connecting Tubes for Valve to Spout Connection, Fittings, Mixing Check Valve, Single Knee Pedal Valve (Bottom Mount) with 2 Nuts, Swivel Gooseneck Spout with Aerator, Wall Mounting Bracket
  • Includes Basket Strainer Yes
  • Includes Faucet Yes
  • Includes Side Splash No
  • Manufacturers Warranty Length 1 yr
  • Mounting Type - Sinks Wall
  • Number of Faucet Holes 1
  • Overall Height 13 in
  • Overall Width 15 1/2 in
  • Sink Material Stainless Steel
  • Standards NSF/ANSI 372 Low-Lead, NSF 2
  • Water Inlet Connection Type Compression

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list