!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLASSES, ANTI FOG, SCRATCH RESISTANT, DARK GREY, CLEAR, UNIVERSAL, PC, TPE, NEOPRENE

SAFETY GLASSES, ANTI FOG, SCRATCH RESISTANT, DARK GREY, CLEAR, UNIVERSAL, PC, TPE, NEOPRENE

HEXARMOR

SAFETY GLASSES, ANTI FOG, SCRATCH RESISTANT, DARK GREY, CLEAR, UNIVERSAL, PC, TPE, NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SAFETY GLASSES, ANTI FOG, SCRATCH RESISTANT, DARK GREY, CLEAR, UNIVERSAL, PC, TPE, NEOPRENE

SAFETY GLASSES, ANTI FOG, SCRATCH RESISTANT, DARK GREY, CLEAR, UNIVERSAL, PC, TPE, NEOPRENE

HEXARMOR

Clearance Price :
$33.31 / EACH

Your Price : $44.41 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX121100104
  • Mfr. Model # 12-11001-04
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

These safety glasses include a strap made of neoprene and are not x-ray detectable. They have a universal eyewear size and a lens coating that is anti-fog and scratch-resistant. The glasses have a high visibility dark grey frame made of TPE and a clear lens made of polycarbonate.

Technical Specs

  • ItemSafety Glasses
  • Eyewear SizeStandard
  • Frame MaterialTPE
  • Lens CoatingAnti-Fog, Anti-Scratch
  • Lens MaterialPolycarbonate
  • StandardsANSI, CSA
  • Foam LinedNo
  • ANSI Dust/Splash Rating D3, D4
  • Frame Colour Grey, Yellow
  • Frame Style Traditional
  • Lens Colour Clear
  • Series VS350
  • X-Ray Detectable No
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list