!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GOGGLES, OTG, TPR/PC, TRUSHIELD 2SF, CHARCOAL/YELLOW/CLEAR, CSA, INDIRECT, UNIVERSAL

SAFETY GOGGLES, OTG, TPR/PC, TRUSHIELD 2SF, CHARCOAL/YELLOW/CLEAR, CSA, INDIRECT, UNIVERSAL

HEXARMOR

SAFETY GOGGLES, OTG, TPR/PC, TRUSHIELD 2SF, CHARCOAL/YELLOW/CLEAR, CSA, INDIRECT, UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GOGGLES, OTG, TPR/PC, TRUSHIELD 2SF, CHARCOAL/YELLOW/CLEAR, CSA, INDIRECT, UNIVERSAL

SAFETY GOGGLES, OTG, TPR/PC, TRUSHIELD 2SF, CHARCOAL/YELLOW/CLEAR, CSA, INDIRECT, UNIVERSAL

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX12-10007-05
  • Mfr. Model # 12-10007-05
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.212 lbs

Product Details

These LT300 universal safety goggles with 100% UV protection have an over-the-glass thermoplastic rubber frame that comes in charcoal/yellow. They have TruShield 2SF dual-action anti-fog polycarbonate clear lenses that meet the CSA Z94.3 standard. The indirect vent unisex dielectric goggles have a polyethylene brow and eye socket lining and include a flip-up shade, a gas-resistant neoprene strap, and a goggle cover.

Technical Specs

  • ItemSafety Goggles
  • Band MaterialNeoprene
  • Eye Socket Lining MaterialPolyethylene
  • Frame ColourGrey, Yellow
  • GenderUnisex
  • Includes Anti-Static Lens CoatingNo
  • Includes Eye Socket LiningYes
  • Includes Polarized Lens CoatingNo
  • Lens CoatingAnti-Fog
  • Lens MaterialPolycarbonate
  • Photochromatic LensNo
  • StandardsANSI, CSA
  • Welding Shade DesignationNot Rated for Welding Use
  • ANSI Dust/Splash Rating D3, D4
  • Dielectric Protection Yes
  • Eyewear Size Standard
  • Frame Style OTG
  • Includes Anti-Fog Lens Coating Yes
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Scratch-Resistant Lens Coating No
  • Lens Colour Clear
  • Metal Detectable No
  • Series LT300
  • Venting Type Indirect
  • X-Ray Detectable No
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list