!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLASSES, PC, ANTI-FOG, ANTI-SCRATCH, BLACK/DARK GREY, CSA Z94.3, M

SAFETY GLASSES, PC, ANTI-FOG, ANTI-SCRATCH, BLACK/DARK GREY, CSA Z94.3, M

PYRAMEX

SAFETY GLASSES, PC, ANTI-FOG, ANTI-SCRATCH, BLACK/DARK GREY, CSA Z94.3, M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
SAFETY GLASSES, PC, ANTI-FOG, ANTI-SCRATCH, BLACK/DARK GREY, CSA Z94.3, M

SAFETY GLASSES, PC, ANTI-FOG, ANTI-SCRATCH, BLACK/DARK GREY, CSA Z94.3, M

PYRAMEX

Clearance Price :
$7.83 / EACH

Your Price : $10.44 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PYRSB9323ST
  • Mfr. Model # SB9323ST
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Product Details

These Proximity medium safety glasses with 99% UVA/B protection have a polycarbonate frame that comes in black. They have an anti-fog anti-scratch hydrophilic hydrophobic H2X dark grey lens that meets the CSA Z94.3 standard. The outdoor unisex glasses have a black polycarbonate/thermoplastic Elastomer arm, a thermoplastic rubber nose bridge, and a coinjected temple with 82 millimetres width.

Technical Specs

  • ItemSafety Glasses
  • Arm ColourBlack
  • Eyewear SizeStandard
  • Frame MaterialPolycarbonate
  • Includes Anti-Fog Lens CoatingYes
  • Includes No Lens CoatingsNo
  • Includes Scratch-Resistant Lens CoatingYes
  • Lens ColourGrey
  • Metal DetectableYes
  • SeriesProximity
  • Foam LinedYes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Material Polycarbonate, TPE
  • Frame Colour Black
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Polarized Lens Coating No
  • Lens Coating Anti-Fog, Anti-Scratch
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI, CSA
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list