!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX SAFETY GLASSES, CSA/ANSI, ANTI-FOG/SCRATCH-RESIST/UV PROTECT, PC, BX 12

UNISEX SAFETY GLASSES, CSA/ANSI, ANTI-FOG/SCRATCH-RESIST/UV PROTECT, PC, BX 12

PYRAMEX

UNISEX SAFETY GLASSES, CSA/ANSI, ANTI-FOG/SCRATCH-RESIST/UV PROTECT, PC, BX 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX SAFETY GLASSES, CSA/ANSI, ANTI-FOG/SCRATCH-RESIST/UV PROTECT, PC, BX 12

UNISEX SAFETY GLASSES, CSA/ANSI, ANTI-FOG/SCRATCH-RESIST/UV PROTECT, PC, BX 12

PYRAMEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $111.02 / BOX

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PSPSB9323ST
  • Mfr. Model # SB9323ST
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Product Details

These polycarbonate safety glasses are CSA/ANSI-rated to protect your eyes at work. They feature dark grey, anti-fog, scratch-resistant lenses that offer 99.9% UV protection. Their black, traditional, unisex, half-frame design includes flexible temples for comfort and has a universal fit. These glasses are available in a box of 12.

Technical Specs

  • ItemSafety Glasses
  • ANSI Dust/Splash RatingNot Rated for Dust or Splash
  • Arm MaterialNylon
  • Eyewear SizeStandard
  • Frame ColourBlack
  • Frame StyleSealed
  • GenderUnisex
  • Includes Anti-Static Lens CoatingYes
  • Includes Eye Socket LiningNo
  • Includes Padded ArmsYes
  • Includes Scratch-Resistant Lens CoatingYes
  • Lens ColourGrey
  • Metal DetectableYes
  • SeriesProximity
  • Temple-to-Temple Width135 mm
  • X-Ray DetectableYes
  • Adjustable Nose Piece No
  • Arm Colour Black
  • Arm Tip Type Rubber
  • For Small Heads Designation No
  • Frame Material Nylon
  • Frame Type Half-Frame
  • Includes Anti-Fog Lens Coating Yes
  • Includes Brow Lining Yes
  • Includes No Lens Coatings No
  • Includes Polarized Lens Coating No
  • Lens Coating Anti-Fog, Anti-Scratch
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI, CSA
  • Ultra-Violet Scale Protection Designation U6
  • Foam Lined Yes
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list