!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY GLASSES, HALF-FRAME, WRAPAROUND, PC, ANTI-SCRATCH, GREY, I/O, SILVER MIRROR, M, UNISEX

SAFETY GLASSES, HALF-FRAME, WRAPAROUND, PC, ANTI-SCRATCH, GREY, I/O, SILVER MIRROR, M, UNISEX

HONEYWELL

SAFETY GLASSES, HALF-FRAME, WRAPAROUND, PC, ANTI-SCRATCH, GREY, I/O, SILVER MIRROR, M, UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, HALF-FRAME, WRAPAROUND, PC, ANTI-SCRATCH, GREY, I/O, SILVER MIRROR, M, UNISEX

SAFETY GLASSES, HALF-FRAME, WRAPAROUND, PC, ANTI-SCRATCH, GREY, I/O, SILVER MIRROR, M, UNISEX

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSSA804
  • Mfr. Model # A804
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 853
  • Shipping Weight 0.108 lbs

Product Details

These A800 medium half-frame polycarbonate safety glasses with 99.9% UV protection have a wraparound frame that comes in grey. They have anti-scratch hardcoat nine-base indoor/outdoor silver mirror lenses that meets the CSA Z94.3 standard. The dielectric general purpose unisex glasses have one-piece arm tips and soft temple pads. They provided distortion-free 180 degree field of vision.

Technical Specs

  • Item Safety Glasses
  • Arm Colour Grey
  • Dielectric Protection Yes
  • Frame Colour Grey
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Eye Socket Lining No
  • Includes Padded Arms Yes
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Colour Grey Mirror
  • Metal Detectable No
  • Series A800
  • Ultra-Violet Scale Protection Designation U6
  • Foam Lined No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Tip Type 1-Piece
  • Eyewear Size Standard
  • Frame Material Polycarbonate
  • Frame Type Half-Frame
  • Includes Anti-Fog Lens Coating No
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Polarized Lens Coating No
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list