!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FRAMELESS SAFETY GLASSES, SCRATCH-RESIST/UV-PROTECT, CSA/ANSI, INDOOR/OUTDOOR LENS, PC

FRAMELESS SAFETY GLASSES, SCRATCH-RESIST/UV-PROTECT, CSA/ANSI, INDOOR/OUTDOOR LENS, PC

HONEYWELL UVEX

FRAMELESS SAFETY GLASSES, SCRATCH-RESIST/UV-PROTECT, CSA/ANSI, INDOOR/OUTDOOR LENS, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FRAMELESS SAFETY GLASSES, SCRATCH-RESIST/UV-PROTECT, CSA/ANSI, INDOOR/OUTDOOR LENS, PC

FRAMELESS SAFETY GLASSES, SCRATCH-RESIST/UV-PROTECT, CSA/ANSI, INDOOR/OUTDOOR LENS, PC

HONEYWELL UVEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # UVXSVP207
  • Mfr. Model # SVP207
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 854
  • Shipping Weight 0.04 lbs

Product Details

These SPV200 safety glasses have indoor/outdoor polycarbonate lenses ideal for use in variable light environments. They meet CSA/ANSI standards, come with a scratch-resistant coating, and are 99.9% UV-protective. Their unisex design features a frameless, wrap-around look with blue arms and flex-tip temples for a comfortable fit.

Technical Specs

  • Item Safety Glasses
  • Arm Colour Blue
  • Arm Tip Type Flexible
  • Eyewear Size Standard
  • Frame Material Polycarbonate
  • Frame Type Frameless
  • Includes Anti-Fog Lens Coating No
  • Includes No Lens Coatings No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Colour Grey
  • Metal Detectable No
  • Series SVP200
  • Ultra-Violet Scale Protection Designation U6
  • Foam Lined No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Material Polycarbonate
  • Dielectric Protection Yes
  • Frame Colour Blue
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Polarized Lens Coating No
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI, CSA
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list