!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY GLASSES, FULL-FRAME, WRAPAROUND, POLYCARBONATE, CLEAR, M, UNISEX

SAFETY GLASSES, FULL-FRAME, WRAPAROUND, POLYCARBONATE, CLEAR, M, UNISEX

HONEYWELL UVEX

SAFETY GLASSES, FULL-FRAME, WRAPAROUND, POLYCARBONATE, CLEAR, M, UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, FULL-FRAME, WRAPAROUND, POLYCARBONATE, CLEAR, M, UNISEX

SAFETY GLASSES, FULL-FRAME, WRAPAROUND, POLYCARBONATE, CLEAR, M, UNISEX

HONEYWELL UVEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.17 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # UVXS301CS1
  • Mfr. Model # S301CS1
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.095 lbs

Product Details

These Ultra-Spec 1000 medium full-frame polycarbonate safety glasses with U6 protection have a wraparound frame and lenses that come in clear. They have clear lenses. The general purpose dielectric unisex glasses have arms with spatula tips and feature a padded nosepiece. They are ideal safety eyewear for visitors.

Technical Specs

  • Item Safety Glasses
  • Arm Colour Clear
  • Arm Tip Type Spatula
  • Eyewear Size Standard
  • Frame Material Polycarbonate
  • Frame Type Full-Frame
  • Includes Anti-Fog Lens Coating No
  • Includes Brow Lining No
  • Includes No Lens Coatings Yes
  • Includes Polarized Lens Coating No
  • Lens Coating Uncoated
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI, CSA
  • X-Ray Detectable No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Material Polycarbonate
  • Dielectric Protection Yes
  • Frame Colour Clear
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Eye Socket Lining No
  • Includes Padded Arms No
  • Includes Scratch-Resistant Lens Coating No
  • Lens Colour Clear
  • Metal Detectable No
  • Series Uvex Ultra-Spec(R) 1000
  • Ultra-Violet Scale Protection Designation U6
  • Foam Lined No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list