!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY GLASSES, FRAMELESS, TRADITIONAL, POLYCARBONATE/NYLON, BLACK/CLEAR, UV, M, UNISEX

SAFETY GLASSES, FRAMELESS, TRADITIONAL, POLYCARBONATE/NYLON, BLACK/CLEAR, UV, M, UNISEX

CONDOR

SAFETY GLASSES, FRAMELESS, TRADITIONAL, POLYCARBONATE/NYLON, BLACK/CLEAR, UV, M, UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, FRAMELESS, TRADITIONAL, POLYCARBONATE/NYLON, BLACK/CLEAR, UV, M, UNISEX

SAFETY GLASSES, FRAMELESS, TRADITIONAL, POLYCARBONATE/NYLON, BLACK/CLEAR, UV, M, UNISEX

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.53 / EACH

EHC: EHC :
Min Qty 12 = $54.36

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1VW15
  • Mfr. Model # 1VW15
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

These Quest medium frameless safety glasses with 99.9% UVA/B protection have a traditional frame that comes in black. They have polycarbonate clear lenses. The unisex glasses have 100 millimetres length nylon black arms with adjustable tips and an operating temperature of -5 to 60 degrees Celsius. They have spring hinges with 137 1/2 millimetres temple-to-temple width.

Technical Specs

  • Item Safety Glasses
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Material Nylon
  • Eyewear Size Standard
  • Frame Colour Black
  • Frame Type Frameless
  • Includes Anti-Fog Lens Coating No
  • Includes Brow Lining No
  • Includes No Lens Coatings Yes
  • Includes Polarized Lens Coating No
  • Lens Coating Uncoated
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI
  • Welding Shade Designation Not Rated for Welding Use
  • Adjustable Arm Length Yes
  • Arm Colour Black
  • Arm Tip Type Adjustable
  • For Small Heads Designation Not Rated for Small Heads
  • Frame Style Traditional
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Eye Socket Lining No
  • Includes Padded Arms No
  • Includes Scratch-Resistant Lens Coating No
  • Lens Colour Clear
  • Metal Detectable No
  • Series Quest(TM)
  • Temple-to-Temple Width 137.5 mm
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list