!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROUND STOOL,23 1/2 IN H,15 3/4 IN W

ROUND STOOL,23 1/2 IN H,15 3/4 IN W

DEWALT

ROUND STOOL,23 1/2 IN H,15 3/4 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND STOOL,23 1/2 IN H,15 3/4 IN W

ROUND STOOL,23 1/2 IN H,15 3/4 IN W

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $313.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG503Y24
  • Mfr. Model # DXSTAH025
  • UNSPSC # 30190000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.55 lbs

Technical Specs

  • Item Round Stool
  • Mobility Mobile
  • Base Colour Black: Yellow
  • Includes Footring No
  • Minimum Seat Height 22 1/2 in
  • Seat Adjustment Type Pneumatic Lever
  • Seat Shape Round
  • Assembled Assembled
  • Load Capacity 300 lb
  • Swivel 360 Degrees
  • Base Finish Powder Coated
  • Caster/Glide Type Swivel Casters
  • Overall Depth 15 3/4 in
  • Seat Material Vinyl
  • Base Design Rectangular Frame
  • Backrest No
  • Built-In Tool Tray Yes
  • Maximum Seat Height 26 3/4 in
  • Overall Height 23 1/2 in
  • Seat Diameter 15 1/2 in
  • ESD Conductive No
  • For Floor Surface Hard Surfaces
  • Number of Legs 4
  • Adjustable Seat Height Yes
  • Caster/Glide Tread Material Nylon
  • Height Adjustment Increments 4 1/4 in
  • Overall Width 15 3/4 in
  • Seat Padding Material Foam

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list