This round cap meets the standards for UL, FM, AAR, ASME B16.3, has a maximum operating pressure of 2,000 psi @ 150 Degrees F, has an operating temperature of -20 Degrees to 550 Degrees F and is made of malleable iron. Plus, it has an FNPT connection type.
Technical Specs
ItemRound Cap
Nominal Pipe Size1 in
ClassClass 3000
Maximum Operating Pressure2,000 psi @ 150 Degrees F
Temp. Range-20 Degrees to 550 Degrees F
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
StandardsUL Listed, FM Approved, AAR Approved, Meets ASME B16.3
Specific Fitting ShapeRound Cap
Pipe Fitting MaterialMalleable Iron
Fitting Connection TypeFNPT
Max. Steam Pressure300 psi @ 550 Degrees F
Plug ConstructionSolid
Includes SealSeal Not Included
Basic Fitting ShapeCap
Country of OriginUnited States
(subject to change)