!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROD HANGER, ¼ IN OVERALL DIA, 3 IN OVERALL L, ¼ IN SCREW SIZE, STEEL, ZINC PLATED, 25 PK

ROD HANGER, ¼ IN OVERALL DIA, 3 IN OVERALL L, ¼ IN SCREW SIZE, STEEL, ZINC PLATED, 25 PK

SAMMYS

ROD HANGER, ¼ IN OVERALL DIA, 3 IN OVERALL L, ¼ IN SCREW SIZE, STEEL, ZINC PLATED, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROD HANGER, ¼ IN OVERALL DIA, 3 IN OVERALL L, ¼ IN SCREW SIZE, STEEL, ZINC PLATED, 25 PK

ROD HANGER, ¼ IN OVERALL DIA, 3 IN OVERALL L, ¼ IN SCREW SIZE, STEEL, ZINC PLATED, 25 PK

SAMMYS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $233.30 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36K192
  • Mfr. Model # 8064925
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 1145
  • Shipping Weight 2.9 lbs

Product Details

This rod hanger is made of steel and has a zinc-plated finish. Plus, it is silver-coloured. This rod hanger is designed for use with concrete, drywall and plaster.

Technical Specs

  • Item Rod Hanger
  • Mount Type Vertical
  • Overall Length 3 in
  • Finish Zinc Plated
  • Maximum Load Capacity 450 lb
  • Compatible Rod Thread Size 3/8"-16
  • ICC Approved for Cracked Concrete No
  • Seismic Approved No
  • Body Length 3 in
  • Compatible with Manufacturer Model Number 8113910
  • Series Sammys(R)
  • System of Measurement Inch
  • Screw Size 1/4 in
  • Material Steel
  • Drive Type External Hex
  • Compatible Material Concrete, Drywall, Plaster
  • Drill Bit Size 5/8 in
  • ICC Approved for Un-Cracked Concrete No
  • Anchor Diameter 1/4 in
  • Colour Silver
  • Head Width 0.63 in
  • Thread Type Imperial

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list