!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RHINO 5200 HARD CASE KIT

RHINO 5200 HARD CASE KIT

DYMO

RHINO 5200 HARD CASE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RHINO 5200 HARD CASE KIT

RHINO 5200 HARD CASE KIT

DYMO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $464.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RHO1756589
  • Mfr. Model # 1756589
  • UNSPSC # 39131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Product Details

An easy to use, affordable, rugged industrial label printer that uses durable labels that stick and stay stuck. Designed to quickly label cables, patch panels, racks, equipment or general labeling all around your facility. One-touch hot keys for cable/wire wraps, patch panels, terminals blocks, fixed length and vertical labels. Includes one 3/4 inch flexible nylon label cartridge. Extra large backlit display for use in low light conditions. Durable rubber bumper provides extra protection. Prints

Technical Specs

  • Item Label Printer Kit
  • Compatible Grainger Part Number 1TLR2, 1TLR3, 1TLR4, 1TLR5, 1TLR6, 1TLR7, 1TLR8, 1VMK1, 1VMK2, 1VMK3, 1VMK5, 1VMK6, 1VMK8, 1VMK9, 2ZRV1, 2ZRV3, 5AU11, 5AU12, 5AU13, 5AU14, 5AU28, 5AU29, 5AU30, 5AU31, 5AU35, 5AU36, 6AA23, 6AA24, 6AA25, 6AA26, 6JG34, 6JG35, 6JG36, 6JG37, 6JG38, 6JG39, 6JG41, 6JG42, 6JG43, 6JG45
  • Maximum Label Width 3/4 in
  • Mode of Operation Standalone
  • Print Technology Thermal-Transfer
  • Input Method QWERTY Keyboard
  • Label Series Compatibility All Rhino(TM) Labels Except 1 in Core
  • Continuous and Die-Cut Materials Supported Heat Shrink Tubing, Non-Adhesive Labels
  • Barcode Capable Yes
  • Battery Size (6) AA
  • Compatible Label Core Diameters 1/4 in, 3/8 in, 1/2 in, 3/4 in
  • Features Rugged, Versatile and Packed with Time Saving Features
  • Includes 12 mm White Vinyl Tape, 19 mm White Flexible Nylon Tape, Carrying Case, Rhino 5200 Label
  • Maximum Printed Label Width 3/4 in
  • Overall Height 13 in
  • Overall Width 4 3/4 in
  • Printer Series Rhino 5200
  • Serialization Supported Yes
  • Supported Barcode Symbologies Code 128, Code 39
  • Colour Printing Capability Single Colour
  • Compatible Mfr Part Number 1805414, 1805418, 1805431, 1805442
  • Application Asset Tracking, Barcode Labeling, Cable and Wire, Facilities and MRO, Networking Components
  • Power Source AC Power, Battery Power
  • Printhead Resolution 180 dpi
  • Label Formats Supported Heat-Shrink Tubes, Non-Adhesive Labels
  • Built-In Label Templates Electrical and Patch Panels, Horizontal and Vertical Wraps, Terminal and 110 Blocks, Vertical and Fixed Length Applications, Wire/Cable Wraps
  • Display Monochrome LCD
  • Battery Included Yes
  • Colour Yellow
  • Cutter Type Automatic
  • For Use With Dymo Industrial Labels with Chemical-Heat and UV-Resistant Materials, Prints Heat-Shrink Tubes and Non-Adhesive Labels.
  • Manufacturers Warranty 1 yr
  • Minimum Label Width 1/4 in
  • Overall Length 14 3/4 in
  • Print Preview Feature Yes
  • Product Type Handheld Printer
  • Standards ANSI/TIA/EIA-606-A

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list