!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RHINO 3/4IN BLUE VINYL-19MM

RHINO 3/4IN BLUE VINYL-19MM

DYMO

RHINO 3/4IN BLUE VINYL-19MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RHINO 3/4IN BLUE VINYL-19MM

RHINO 3/4IN BLUE VINYL-19MM

DYMO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RHO1805417
  • Mfr. Model # 1805417
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

Vinyl permanent tape cartridge for Rhino label printer. Used on all surfaces and ideal for outdoor and colour coding applications. Size 3/4 in. x 18 ft. Colour blue.

Technical Specs

  • Item Label Tape Cartridge
  • Label Colour Blue
  • Label Material Vinyl
  • Material Properties Halogen Free
  • Ribbon Colour White
  • For Print Method Thermal Transfer
  • Maximum Service Temperature 194 Degrees F
  • Number of Labels Included 1
  • Adhesive Material Acrylic
  • Application Multipurpose
  • Label Media Format Continuous Roll Cartridge
  • Label Type Outdoor
  • Print Technology Thermal-Transfer
  • Resistance Properties Chemical-Resistant, Moisture-Resistant, UV-Resistant
  • Standards ANSI, ISO Color Standard, OSHA, RoHS Compliant, UL Recognized Component to UL969
  • Compatible Mfr Part Number 1754488, 1801611
  • Label Finish Gloss
  • Label Width 3/4"
  • Printer Series Compatibility Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500
  • Roll Length 18 ft
  • Material Series IND
  • Minimum Service Temperature -0.4 Degrees F
  • Adhesive Yes
  • Adhesive Properties Permanent Adhesive
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Label Thickness 0.007"
  • Labels per Row 1
  • Product Type Vinyl Label
  • Secondary Label Included No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list