!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RETAINING RING, INTERNAL, 1.2MM THK, METRIC, HOUSING RING, STD, FOR 32MM BORE DIA, 1.2MM THICK

RETAINING RING, INTERNAL, 1.2MM THK, METRIC, HOUSING RING, STD, FOR 32MM BORE DIA, 1.2MM THICK

APPROVED VENDOR

RETAINING RING, INTERNAL, 1.2MM THK, METRIC, HOUSING RING, STD, FOR 32MM BORE DIA, 1.2MM THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING RING, INTERNAL, 1.2MM THK, METRIC, HOUSING RING, STD, FOR 32MM BORE DIA, 1.2MM THICK

RETAINING RING, INTERNAL, 1.2MM THK, METRIC, HOUSING RING, STD, FOR 32MM BORE DIA, 1.2MM THICK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5DA14
  • Mfr. Model # DHO-32SA
  • UNSPSC # 31163202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This internal retaining ring is 1.2 mm thick is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for DIN 472 and DIN 1.4122 material quality.

Technical Specs

  • Item Retaining Ring, Internal, 1.2 mm Thick
  • Location Style Internal
  • For Bore Diameter 32 mm
  • Fits Groove Width 1.3 mm
  • Free Outside Diameter 34.4 mm
  • Finish Bright (Uncoated)
  • Tensile Strength 150,000 psi
  • Material Quality Standards DIN 1.4122
  • Standards DIN 472
  • Ring Sub-Type Standard
  • System of Measurement Metric
  • Thickness 1.2 mm
  • Fits Groove Diameter 33.7 mm
  • Fits Groove Depth 0.85 mm
  • Material Stainless Steel
  • Material Grade/Class 18-8
  • Ring Type Housing Ring
  • Thickness Tolerance +0.000/-0.060 mm
  • Groove Diameter Tolerance +0.250/-0.000 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list