!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RETAINING RING, INTERNAL, 0.05 IN THK, INCH, HOUSING RING, STANDARD, FOR 1¼ IN BORE DIA, STEEL

RETAINING RING, INTERNAL, 0.05 IN THK, INCH, HOUSING RING, STANDARD, FOR 1¼ IN BORE DIA, STEEL

ROTOR CLIP

RETAINING RING, INTERNAL, 0.05 IN THK, INCH, HOUSING RING, STANDARD, FOR 1¼ IN BORE DIA, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING RING, INTERNAL, 0.05 IN THK, INCH, HOUSING RING, STANDARD, FOR 1¼ IN BORE DIA, STEEL

RETAINING RING, INTERNAL, 0.05 IN THK, INCH, HOUSING RING, STANDARD, FOR 1¼ IN BORE DIA, STEEL

ROTOR CLIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.86 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5CB45
  • Mfr. Model # HO-125ST ZD
  • UNSPSC # 31163202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

This internal retaining ring is 0.05 inch thick, comes in a 25-pack, is made of steel, and has a zinc-plated finish. It meets the standards for ASME material quality.

Technical Specs

  • Item Retaining Ring
  • Location Style Internal
  • For Bore Diameter 1 1/4 in
  • Fits Groove Width 0.056 in
  • Free Outside Diameter 1.388 in
  • Material Steel
  • Material Grade/Class Not Graded
  • Ring Type Housing Ring
  • Thickness Tolerance +/-0.002 in
  • Groove Diameter Tolerance +/-0.004 in
  • System of Measurement Inch
  • Thickness 0.05 in
  • Fits Groove Diameter 1.33 in
  • Fits Groove Depth 0.04 in
  • Clearance Diameter 0.955 in
  • Finish Zinc Plated
  • Tensile Strength 150,000 psi
  • Material Quality Standards ASME
  • Groove Width Tolerance +0.004 in/-0.000 in
  • Ring Sub-Type Standard

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list