OVERLOAD RELAY, THERMAL PROTECTION, 3 POLES, 5.5 A TO 8 A, 1NO/1NC, PHASE LOSS SENSITIVITY
OVERLOAD RELAY, THERMAL PROTECTION, 3 POLES, 5.5 A TO 8 A, 1NO/1NC, PHASE LOSS SENSITIVITY
SCHNEIDER ELECTRIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
IEC Overload Relay 5.5 - 8.0 amp.
Technical Specs
Item Overload Relay
Maximum Overload Relay Current Setting 8 A
Trip Class 10A
Number of Poles 3
Mounting Style Direct To Contactor
Compatible with Series TeSys Deca
Overload Protection Type Thermal
Body Depth 2.76 in
Body Width 1.77 in
IP Rating IP20
Minimum Operating Temperature -4 Degrees F
Auxiliary Contact Form 1NO/1NC
Minimum Overload Relay Current Setting 5.5 A
Maximum Voltage Rating 690V AC
Reset Type Manual
Terminal Connection Type Screw Clamp Terminals
Relay Style IEC
Standards CSA C22.2 No 60947-4-1, CSA C22.2 No 60947-5-1, EN 50495, EN/IEC 60947-4-1, EN/IEC 60947-5-1, GB/T 14048.4, GB/T 14048.5, REACH, RoHS, UL 60947-4-1, UL 60947-5-1
Body Height 2.6 in
Overall Height 2.6 in
Maximum Operating Temperature 140 Degrees F
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.00
/ EACH
Related Products
SCHNEIDER ELECTRIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$376.06
/ EACH
SCHNEIDER ELECTRIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$376.06
/ EACH
SCHNEIDER ELECTRIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$440.09
/ EACH
SCHNEIDER ELECTRIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$440.09
/ EACH
SCHNEIDER ELECTRIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$539.29
/ EACH
SCHNEIDER ELECTRIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$539.29
/ EACH
SCHNEIDER ELECTRIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$262.42
/ EACH
SCHNEIDER ELECTRIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$262.42
/ EACH
SCHNEIDER ELECTRIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$332.66
/ EACH
SCHNEIDER ELECTRIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$332.66
/ EACH
SCHNEIDER ELECTRIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$771.74
/ EACH
SCHNEIDER ELECTRIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$875.06
/ EACH