!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REFRIGERANT SCALE, 11X11X2 IN, WIRELESS, 330 LBS, RECHARGEABLE BATTERY, 100 HOURS

REFRIGERANT SCALE, 11X11X2 IN, WIRELESS, 330 LBS, RECHARGEABLE BATTERY, 100 HOURS

UEI TEST INSTRUMENTS

REFRIGERANT SCALE, 11X11X2 IN, WIRELESS, 330 LBS, RECHARGEABLE BATTERY, 100 HOURS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REFRIGERANT SCALE, 11X11X2 IN, WIRELESS, 330 LBS, RECHARGEABLE BATTERY, 100 HOURS

REFRIGERANT SCALE, 11X11X2 IN, WIRELESS, 330 LBS, RECHARGEABLE BATTERY, 100 HOURS

UEI TEST INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $519.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS447M21
  • Mfr. Model # WRSX
  • UNSPSC # 23111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.455 lbs

Product Details

This wireless refrigerant scale with Bluetooth and LCD has a maximum weighing capacity of 330 pounds. It has 11 x 11 x 2 inches platform and operates on a rechargeable battery pack that lasts for 100 hours between charges. The app-based scale has a 0.25 ounce resolution and is suitable for use with all refrigerants. It features plastic enclosure IP55 ingress protection.

Technical Specs

  • Item Refrigerant Scale
  • Platform Size (In.) 10 in x 10 in
  • Max. Capacity (Lb.) 330 lb
  • Operating Mode App-Based
  • For Use With All Refrigerants
  • Type Electronic
  • Accuracy +/-0.2% Readings
  • Resolution 0.25 oz/7g
  • Display LCD

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list