!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REEL TRK MT 1/4INX50FT 5000PSI L/H

REEL TRK MT 1/4INX50FT 5000PSI L/H

COXREELS

REEL TRK MT 1/4INX50FT 5000PSI L/H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REEL TRK MT 1/4INX50FT 5000PSI L/H

REEL TRK MT 1/4INX50FT 5000PSI L/H

COXREELS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,072.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CXRTHPL-N150
  • Mfr. Model # THPL-N150
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Technical Specs

  • Item Reel
  • Enclosed No
  • Hose Inside Dia. 1/4 in
  • Reel Material Steel
  • Overall Height 21 1/4 in
  • Overall Width 9 3/8 in
  • Reel Finish Powder Coated
  • Bearing Construction Lubricated, Precision
  • Includes Heavy Duty Hose Reel, Spring Rewind Hose Reel, High Pressure Hose Reel, Retractable Hose Reel, Hose Reel
  • Drive Type Spring Return
  • Includes Hose No
  • Hose Length 50 ft
  • Mounting Location Floor, Ceiling, Wall, Vehicle
  • Overall Length 19 1/2 in
  • Swivel Material Zinc Plated
  • Latch Type Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Maximum Operating Temperature 250 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list