!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPRING RETURN HOSE REEL: 50 FT (½ IN I.D.), 300 PSI MAX, STAINLESS STEEL, SILVER

SPRING RETURN HOSE REEL: 50 FT (½ IN I.D.), 300 PSI MAX, STAINLESS STEEL, SILVER

COXREELS

SPRING RETURN HOSE REEL: 50 FT (½ IN I.D.), 300 PSI MAX, STAINLESS STEEL, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRING RETURN HOSE REEL: 50 FT (½ IN I.D.), 300 PSI MAX, STAINLESS STEEL, SILVER

SPRING RETURN HOSE REEL: 50 FT (½ IN I.D.), 300 PSI MAX, STAINLESS STEEL, SILVER

COXREELS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,892.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CXRENL-N450SS
  • Mfr. Model # ENL-N450SS
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 1593
  • Shipping Weight 61.0 lbs

Technical Specs

  • Item Spring Return Hose Reel
  • Maximum Operating Pressure 300 psi
  • Drive Type Spring Return
  • Enclosed Yes
  • Hose Reel Type Wall Mount Hose Reel
  • Mounting Location Bench, Floor, Truck, Wall
  • Overall Height 21 3/4 in
  • Overall Width 8 1/2 in
  • Reel Finish Electro-Polished
  • Reel Colour Silver
  • Swivel Outlet Size 1/2 in
  • Swivel Outlet Type NPT
  • Swivel Inlet Size 1/2 in
  • Swivel Inlet Type NPT
  • Latch Type Locking
  • Includes Leader Hose No
  • Minimum Operating Temperature -40 Degrees F
  • Mount Base Width 6 in
  • Base Motion Type Stationary
  • Mount Hole Diameter 1/2 in
  • Reel Diameter 21 7/8 in
  • Twin Hose Compatible No
  • Vacuum Rating 29 in Hg
  • Features Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length, Non-Corrosive Stainless Steel Pawl Spring, Pawl/Zinc Plated Ratchet, Polished Stainless Finish
  • Standards CE
  • Hose Reel Primary Application Air, Water
  • Hose Capacity 50 ft (1/2 in ID)
  • Corrosion-Resistant Yes
  • For Dual Hose No
  • Includes Hose No
  • Pedestal Type Single Pedestal
  • Overall Length 21 7/8 in
  • Reel Material Stainless Steel
  • Speed Limited Retraction No
  • Swivel Material Stainless Steel
  • Swivel Outlet Thread Size 1/2"-14
  • Swivel Outlet Gender Female
  • Swivel Inlet Thread Size 1/2"-14
  • Swivel Inlet Gender Female
  • Bearing Construction Permanently Lubricated
  • Maximum Operating Temperature 150 Degrees F
  • Mount Base Height 6 in
  • Mounting Hole Center to Center Width 4 in
  • Mounting Hole Center to Center Height 5 in
  • Number of Mount Holes 4
  • Reel Width 8 1/2 in
  • Weight 61 lb
  • Fasteners Included No
  • Includes Stainles Steel Reel -Enclosed Hose Reel, Enclosed Spring Driven Hose Reel, Low Pressure Spring Driven Hose Reel, Retractable Hose Reel, Air Compressor Reel
  • Overall Dimensions 21 7/8 in L x 8 1/2 in W x 21 3/4 in H

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list