!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING HOSE REEL: 100 FT (¼ IN I.D.), 200 PSI MAX OP PRESSURE, INCLUDES HOSE, BLUE, T

WELDING HOSE REEL: 100 FT (¼ IN I.D.), 200 PSI MAX OP PRESSURE, INCLUDES HOSE, BLUE, T

COXREELS

WELDING HOSE REEL: 100 FT (¼ IN I.D.), 200 PSI MAX OP PRESSURE, INCLUDES HOSE, BLUE, T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING HOSE REEL: 100 FT (¼ IN I.D.), 200 PSI MAX OP PRESSURE, INCLUDES HOSE, BLUE, T

WELDING HOSE REEL: 100 FT (¼ IN I.D.), 200 PSI MAX OP PRESSURE, INCLUDES HOSE, BLUE, T

COXREELS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,668.43 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CXRSHW-N1100
  • Mfr. Model # SHW-N1100
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.95 lbs

Technical Specs

  • Item Welding Hose Reel
  • Hose Grade T
  • Minimum Operating Pressure 0 psi
  • Combination Type Oxygen/Acetylene
  • For Dual Hose Yes
  • Hose Return Speed Control No
  • Hose 1 Colour Red
  • Hose 1 Fitting A Gender Female
  • Hose 1 Fitting A Size 9/16 in
  • Hose 1 Fitting B Gender Female
  • Hose 1 Fitting B Size 9/16 in
  • Hose 1 Inside Diameter 1/4 in
  • Hose 1 Tube Material EPDM
  • Hose 2 Cover Material EPDM
  • Hose 2 Fitting A Material Brass
  • Hose 2 Fitting A Type NPT
  • Hose 2 Fitting B Material Brass
  • Hose 2 Fitting B Type UNF
  • Hose 2 Length 100 ft
  • Mounting Location Bench, Floor, Truck, Wall
  • Latch Type Locking
  • Reel Material Steel
  • Base Motion Type Stationary
  • Fasteners Included No
  • Includes (2) Hose, (2) Hose Guard, (2) Hose Stop
  • Leader Hose Cover Material EPDM
  • Leader Hose Fitting A Material Brass
  • Leader Hose Fitting A Type UNF
  • Leader Hose Fitting B Material Brass
  • Leader Hose Fitting B Type UNF
  • Leader Hose Tube Material EPDM
  • Minimum Operating Temperature -20 Degrees F
  • Mount Base Width 6 in
  • Mounting Hole Center to Center Height 4 in
  • Overall Height 25 1/2 in
  • Overall Width 10 1/4 in
  • Reel Width 10 1/4 in
  • Features 1 in Solid Steel Axle and Lubricated Precision Bearings, Heavy Gauge 1/4 in Steel Base & Support Post For Maximum Stability, Single Pedestal Reel, Solid One Piece
  • Hose Reel Primary Application Welding
  • Maximum Operating Pressure 200 psi
  • Hose Capacity 100 ft (1/4 in ID)
  • Drive Type Spring Return
  • Hose Reel Type Wall Mount Hose Reel
  • Includes Hose Yes
  • Hose 1 Cover Material EPDM
  • Hose 1 Fitting A Material Brass
  • Hose 1 Fitting A Type UNF
  • Hose 1 Fitting B Material Brass
  • Hose 1 Fitting B Type UNF
  • Hose 1 Length 100 ft
  • Hose 2 Colour Green
  • Hose 2 Fitting A Gender Male
  • Hose 2 Fitting A Size 1/4 in
  • Hose 2 Fitting B Gender Female
  • Hose 2 Fitting B Size 9/16 in
  • Hose 2 Inside Diameter 1/4 in
  • Enclosed No
  • Reel Colour Blue
  • Seal Material Viton
  • Reel Finish Powder Coated
  • Bearing Construction Permanently Lubricated
  • Include Hose Stop Yes
  • Includes Leader Hose Yes
  • Leader Hose Fitting A Gender Female
  • Leader Hose Fitting A Size 9/16 in
  • Leader Hose Fitting B Gender Female
  • Leader Hose Fitting B Size 9/16 in
  • Leader Hose Length 1 1/2 ft
  • Maximum Operating Temperature 150 Degrees F
  • Mount Base Height 6 in
  • Mount Hole Diameter 1/2 in
  • Mounting Hole Center to Center Width 5 in
  • Overall Length 24 in
  • Reel Diameter 24 in
  • Speed Limited Retraction No
  • Standards RMA and CGA Type VD, Grade R

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list