!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND CRANK HOSE REEL: 125 FT (½ IN I.D.), 17 IN L X 19 IN W X 18½ IN H, FKM, BRASS

HAND CRANK HOSE REEL: 125 FT (½ IN I.D.), 17 IN L X 19 IN W X 18½ IN H, FKM, BRASS

COXREELS

HAND CRANK HOSE REEL: 125 FT (½ IN I.D.), 17 IN L X 19 IN W X 18½ IN H, FKM, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CRANK HOSE REEL: 125 FT (½ IN I.D.), 17 IN L X 19 IN W X 18½ IN H, FKM, BRASS

HAND CRANK HOSE REEL: 125 FT (½ IN I.D.), 17 IN L X 19 IN W X 18½ IN H, FKM, BRASS

COXREELS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $556.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CXRSM17-4-125
  • Mfr. Model # SM17-4-125
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 1595
  • Shipping Weight 26.0 lbs

Technical Specs

  • Item Hand Crank Hose Reel
  • Hose Capacity 125 ft (1/2 in I.D.)
  • Overall Height 18 1/2 in
  • Overall Width 19 in
  • Reel Finish Powder Coated
  • Enclosed No
  • Mounting Location Floor, Truck, Wall
  • Includes Gooseneck No
  • Swivel Material Brass
  • Swivel Outlet Size 1/2 in
  • Swivel Outlet Type NPT
  • Swivel Inlet Size 1/2 in
  • Swivel Inlet Type NPT
  • Fasteners Included No
  • Handle Length 3 1/2 in
  • Mount Base Width 10 1/4 in
  • Mounting Hole Center to Center Height 3 in
  • Maximum Operating Temperature 225 Degrees F
  • Minimum Operating Temperature -40 Degrees F
  • Reel Diameter 5 1/2 in
  • Standards CE
  • For Dual Hose No
  • Hose Reel Primary Application Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water
  • Maximum Operating Pressure 4,000 psi
  • Overall Length 17 in
  • Reel Material Steel
  • Drive Type Hand Crank
  • Includes Hose No
  • Reel Colour Black
  • Hose Reel Type Wall Mount Hose Reel
  • Swivel Outlet Gender Female
  • Swivel Outlet Thread Size 1/2 in
  • Swivel Inlet Gender Female
  • Swivel Inlet Thread Size 1/2 in
  • Seal Material FKM
  • Features Adjustable Tension Brake, CNC Spun Discs, Control Bar, Designed for Swivel Mount (Sold Separately) Heavy Duty Steel Construction
  • Mount Base Height 4 in
  • Base Motion Type Stationary
  • Mount Hole Diameter 1/2 in
  • Number of Mount Holes 8
  • Reel Width 8 in
  • Weight 19 lb
  • Bearing Construction EPDM

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list