!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LADDER TRAY REDUCING FITTING, 24 IN W, ALUMINUM

LADDER TRAY REDUCING FITTING, 24 IN W, ALUMINUM

COPE

LADDER TRAY REDUCING FITTING, 24 IN W, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LADDER TRAY REDUCING FITTING, 24 IN W, ALUMINUM

LADDER TRAY REDUCING FITTING, 24 IN W, ALUMINUM

COPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $331.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2HCN5
  • Mfr. Model # 248-24ST-12
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Product Details

This ladder tray reducing fitting is made of aluminum. In addition, it meets the standards for NEMA VE1. It has length of 12 inches, width of 24 inches, and a height of 5¼ inch. It is for use with Cope 24 inch ladder trays 2HCL3 and 2HCL5.

Technical Specs

  • Item Ladder Tray Reducing Fitting
  • Finish Unfinished
  • Height 5 1/4 in
  • Width 24 in
  • Mounting Hardware Included No
  • For Use With Cope 24 in Ladder Trays 2HCL3 and 2HCL5
  • Material Aluminum
  • Length 12 in
  • For Tray Width 24 in
  • Number of Pieces 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list