!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RECESSED TROFFER, 31 W MAX, 3500K, 3,365 LUMENS, U-BEND T8, NO SENSOR, A12 LENS

RECESSED TROFFER, 31 W MAX, 3500K, 3,365 LUMENS, U-BEND T8, NO SENSOR, A12 LENS

COLUMBIA LIGHTING

RECESSED TROFFER, 31 W MAX, 3500K, 3,365 LUMENS, U-BEND T8, NO SENSOR, A12 LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECESSED TROFFER, 31 W MAX, 3500K, 3,365 LUMENS, U-BEND T8, NO SENSOR, A12 LENS

RECESSED TROFFER, 31 W MAX, 3500K, 3,365 LUMENS, U-BEND T8, NO SENSOR, A12 LENS

COLUMBIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $293.54 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLLJT2435ML
  • Mfr. Model # LJT24-35MLG-FSA12-EDU
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Product Details

This LJT series recessed troffer is made of steel. In addition, it includes pattern 12 acrylic lens shielding. Plus it meets the standards for cCSAus certified, Chicago Plenum Approved, CSA certified, IC Rated, UL 1598 listed, UL 2108, UL 924. It also has voltage of 120 to 277V AC and 4,772 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item Recessed Troffer
  • For Bulb Type Integrated LED
  • LED Replacement For 3 Lamp T8
  • Lumens 4,772 lm
  • Ballast Start Type No Ballast
  • Bulb Included Yes
  • Colour Temperature 3,500K
  • Emergency Battery Backup No
  • Housing Colour White
  • IP Rating Not IP Rated
  • Lens Material Acrylic
  • Lens Type Pattern 12 Acrylic
  • Max. Fixture Wattage 38 W
  • Overall Height 3 1/8 in
  • Overall Width 24 in
  • Sensor Type No Sensor
  • Standards cCSAus Certified, Chicago Plenum Approved, CSA Certified, IC Rated, UL 1598 Listed, UL 2108, UL 924
  • Ceiling Mount Type T-Bar/Grid Ceiling
  • Dimmable Yes
  • Voltage 120 to 277V AC
  • Light Technology LED
  • Lumens per Watt 123 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 80
  • Dimming Method 0 to 10V
  • Finish Enamel
  • Housing Material Steel
  • Includes Pattern 12 Acrylic Lens Shielding
  • Lens Shape Flat
  • Max. Ambient Temp. 104 Degrees F
  • Min. Ambient Temp. -1 Degrees F
  • Overall Length 48 in
  • Rated Life 60,000 hr
  • Series LJT
  • Warranty 5 yr

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list