!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RECESSED TROFFER, 31.6 W MAX, 3500K, 4,000 LUMENS, 2 LAMP T8, NO SENSOR, LED

RECESSED TROFFER, 31.6 W MAX, 3500K, 4,000 LUMENS, 2 LAMP T8, NO SENSOR, LED

LITHONIA LIGHTING

RECESSED TROFFER, 31.6 W MAX, 3500K, 4,000 LUMENS, 2 LAMP T8, NO SENSOR, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECESSED TROFFER, 31.6 W MAX, 3500K, 4,000 LUMENS, 2 LAMP T8, NO SENSOR, LED

RECESSED TROFFER, 31.6 W MAX, 3500K, 4,000 LUMENS, 2 LAMP T8, NO SENSOR, LED

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $272.71 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABRBLT440LADPLP835
  • Mfr. Model # 2BLT4 40L ADP LP835
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.15 lbs

Product Details

This 2BLT4 series recessed troffer includes an integrated LED. Plus it meets the standards for CSA and it is IC rated. It also has voltage of 120 to 277V, 4,000 lumens, plus it has a rated life of 60,000 hours.

Technical Specs

  • Item Recessed Troffer
  • For Bulb Type Integrated LED
  • For Max. Bulb Wattage 31 W
  • Light Technology LED
  • Lumens per Watt 126.2 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 82
  • Dimming Method 0 to 10V
  • Finish Coated Paint
  • Lens Material Acrylic
  • Lens Type Ribbed Diffuser
  • Max. Fixture Wattage 31.6 W
  • Overall Height 2 3/8 in
  • Overall Width 23 3/4 in
  • Sensor Type No Sensor
  • Standards CSA Certified, IC Rated
  • Dimmable Yes
  • Voltage 120 to 277V AC
  • LED Replacement For 2 Lamp T8
  • Lumens 4,000 lm
  • Ballast Start Type No Ballast
  • Bulb Included Yes
  • Colour Temperature 3,500K
  • Emergency Battery Backup No
  • Includes Integrated LED
  • Lens Shape Center Basket
  • Max. Ambient Temp. 122 Degrees F
  • Min. Ambient Temp. -4 Degrees F
  • Overall Length 47 3/4 in
  • Rated Life 60,000 hr
  • Series 2BLT4

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list