!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RECEPTACLE, SINGLE, 14-30R, 125/250V AC, 30 A, BLACK, 3 POLE/4 WIRE, SCREW TERMINALS

RECEPTACLE, SINGLE, 14-30R, 125/250V AC, 30 A, BLACK, 3 POLE/4 WIRE, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

RECEPTACLE, SINGLE, 14-30R, 125/250V AC, 30 A, BLACK, 3 POLE/4 WIRE, SCREW TERMINALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECEPTACLE, SINGLE, 14-30R, 125/250V AC, 30 A, BLACK, 3 POLE/4 WIRE, SCREW TERMINALS

RECEPTACLE, SINGLE, 14-30R, 125/250V AC, 30 A, BLACK, 3 POLE/4 WIRE, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $183.46 / EACH

EHC: EHC :
Min Qty 2 = $366.92

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL9430A
  • Mfr. Model # HBL9430A
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 85
  • Shipping Weight 0.6 lbs

Product Details

Heavy-duty 4 wire straight blade device. Heavy-duty cord clamps hold a range of cable sizes. Ribs on body offer secure grip area. 1-piece contacts offer low operating temp. Large head terminal screws. Can be mounted to either standard or FS/FD type boxes.

Technical Specs

  • Item Receptacle
  • Cover Type No Cover
  • GFCI No
  • Housing Colour Black
  • Mount Type Flush
  • NEMA Receptacle Configuration 14-30R
  • Number of Poles 3
  • Phase Single
  • Receptacle Type Single
  • Voltage Rating 125/250V AC
  • Wiring Method Back, Side
  • Horsepower Rating 2 hp
  • Surge Protection No
  • Flange Type Non-Flanged
  • Contact Material Brass
  • Grade Federal Specification
  • Maximum Operating Temperature 167 Degrees F
  • Mount Hole Center-to-Center Height 3.3 in
  • Connection Orientation Straight
  • Current Rating 30 A
  • Grounding Grounded
  • Housing Material Reinforced Thermoplastic Polyester
  • NEMA Enclosure Rating 1
  • Number of Gangs 1
  • Number of Wires 4
  • Polarized Yes
  • Standards CSA Certified, NEMA WD-6, UL E2186
  • Wire Connection Type Screw Terminals
  • AFCI No
  • IP Rating IP20
  • UL 94 Flammability Rating V-0
  • Shrouded No
  • For Location Indoor
  • Market Industrial
  • Maximum Wire Size 4 AWG
  • Overall Depth 2.4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list