!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

NEMA Straight-Blade Plugs & Receptacles

NEMA straight-blade plugs and receptacles are made to standards designated by the US National Electrical Manufacturers Association. They facilitate safe connections between cables and power sources. NEMA devices have different current ratings and use various pin/socket configurations to prevent mismatched connections. Plugs attach to cables and have terminals that insert into connectors and receptacles. Connectors attach to cables and have socket openings that connect with plugs and inlets. Receptacles mount on surfaces and have socket openings that accept plugs. Inlets secure to surfaces and equipment and have terminals that secure in connectors.

https://catalogue.grainger.ca/?hybris=true

841 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LEVITON
  • PLUG MALE 125V YELLOW
  • Item # LET515PV
  • Mfr. Model # 515PV
  • EHC: EHC :
  • PVC commercial grade plug. Rugged PVC body resists moisture and chemicals. Speed assembly screws tighten with just a few turns. 15 A, 125 V. Yellow

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, YELLOW, 2 POLES, SCREW TERMINALS, 5-15
  • Item # HBLHBL5965VY
  • Mfr. Model # HBL5965VY
  • EHC: EHC :
  • Industrial straight blade plug. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. HP rating is Phase-to-Phase. UL listed, CSA certified.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 85
  • LEVITON
  • CONNECTOR PVC YELLOW 3W 15A 125V
  • Item # LET515CV
  • Mfr. Model # 515CV
  • EHC: EHC :
  • PVC commercial grade connector. Rugged PVC body resists moisture and chemicals. Speed assembly screws tighten with just a few turns. 15 A, 125 V. Yellow

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • STRAIGHT BLADE CONNECTOR, 5-15R, 15 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS
  • Item # HBLHBL5969VY
  • Mfr. Model # HBL5969VY
  • EHC: EHC :
  • Industrial straight blade connector. Accommodates a wide range of cords. Large, easy-to-wire clamp type terminals. 1-piece nylon construction with 2 assembly screws and system of special locking plugs. UL listed, CSA certified.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 85
  • COOPER
  • STRAIGHT BLADE PLUG, 3 WIRE, NEMA 5-15P, 15 A, 125 V, YLW, CORD SZ 1/4 IN - 33/50 IN, TP VINYL
  • Item # EGE4867BOX
  • Mfr. Model # 4867BOX
  • EHC: EHC :
  • This male grounded straight-blade household plug fits a cord size between 1/4-inch and 33/50 inches. It has three wires and the blades are firmly embedded into an insulating body. It has large head terminal screws and is made from yellow thermoplastic vinyl. It can be used for hard surface applications. It is rated for 15 amps at 125 volts. Its NEMA configuration is 5-15P.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COOPER
  • PLUG GROUNDED MALE RUBBER 15A 125V
  • Item # EGE1709BOX
  • Mfr. Model # 1709BOX
  • EHC: EHC :
  • Specification grade straight blade plug. Solid brass plug blades. Terminal screw clamps. Terminals in individual chambers to positively insulate conductors. Chemical resistant & stay flexible in extremely low temperatures. 15 A, 125 V, EEMAC 5-15.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • STRAIGHT BLADE PLUG, 5-15P, 15 A, 125V AC, BLACK/WHITE, 2 POLES, SCREW TERMINALS, 5-15
  • Item # HBLHBL5266C
  • Mfr. Model # HBL5266C
  • EHC: EHC :
  • Industrial straight blade plug. Ribbed nylon housing. Picture window wiring & angled wiring entrance holes permit straight in conductor insertion. Vari-Size cord grip. Accepts 10/3 SO to 18/3 SJ cord. HP rating is Phase-to-Phase. UL listed, CSA certified.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 85
  • COOPER
  • PLUG ANGLE UNIVERSAL 30A/50A 250V
  • Item # EGES42SP
  • Mfr. Model # S42SP
  • EHC: EHC :
  • Straight blade power plug. Heavy gauge steel mounting strap zinc-plated. For use with copper or aluminum wire, 75 degree C rated terminals. Include blades for 30 amp or 50 amp configurations. Flush receptacles fit one or two gang enclosures.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • STRAIGHT BLADE CONNECTOR, 5-15R, 15 A, 125V AC, 2 POLES, BLACK/WHITE
  • Item # HBLHBL5269C
  • Mfr. Model # HBL5269C
  • EHC: EHC :
  • Industrial straight blade connector. Ribbed nylon housing. Picture window wiring & angled wiring entrance holes permit straight in conductor insertion. Vari-Size cord grip. Accepts 10/3 SO to 18/3 SJ cord. UL listed, CSA certified.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 85
  • COOPER
  • STRAIGHT BLADE POWER RECEPTACLE, 3-WIRE, NEMA 6-50R, UP TO 4 AWG, 50 A, 250 V, BLK, NYLON, STEEL
  • Item # EGE1252
  • Mfr. Model # 1252
  • EHC: EHC :
  • This surface receptacle has lay-in terminals that accept up to #4 AWG wire size and a straight blade. It has 1/2-inch and 3/4 inches concentric knockouts and an adjustable cord clamp for bottom/back wiring. This unit is made from black nylon with a heavy-gauge mounting strap made of zinc-plated steel. It is rated for 50 amps at 250 volts. Its NEMA configuration is 6-50R.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE, DUPLEX, WHITE, 5-15R, 15 A, 125V AC, 2 POLE/3 WIRE, SCREW TERMINALS
  • Item # HBLCR15WHI
  • Mfr. Model # CR15WHI
  • EHC: EHC :
  • Commercial straight blade receptacle. Thermoplastic face provides impact resistance. Pre-tensioned ground contacts. T-type contacts. Exclusive anchor hole with wire restraint feature. 8 internal holes with wire restraint & open terminals. Side wired only.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 83
  • LEVITON
  • RECEPTACLE TR 15A DUPLEX WHITE
  • Item # LETT5320W
  • Mfr. Model # T5320W
  • EHC: EHC :
  • Residential Grade tamper resistant duplex receptacle. 5-15R, 15 amp rating, quickwire push-in and side wiring methods, colour white.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LEVITON
  • PLUG NYLON YELLOW 125V 15AMP
  • Item # LET5256VY
  • Mfr. Model # 5256VY
  • EHC: EHC :
  • Python Industrial Grade Plug. Hinged design delivers fast, easy installation and assembly. 15 A, 125 V. Yellow

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list