!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RD SMOKE DAMPER,120V,8-1/4 IN. D

RD SMOKE DAMPER,120V,8-1/4 IN. D

DAYTON

RD SMOKE DAMPER,120V,8-1/4 IN. D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RD SMOKE DAMPER,120V,8-1/4 IN. D

RD SMOKE DAMPER,120V,8-1/4 IN. D

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $654.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN3HGH8
  • Mfr. Model # 3HGH8
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.69 lbs

Technical Specs

  • Item Round 7.9" dia GStl Mtrzd Smoke Damper
  • Damper Application Smoke
  • Overall Height 7 7/8 in
  • Rough Opening Shape Round
  • Overall Width 8 1/4 in
  • Blade Material Galvanized Steel
  • Overall Diameter 7 7/8 in
  • Damper Type Dynamic
  • Nameplate Voltage 120V AC
  • Includes Factory Mounted Actuator
  • Closure Velocity Rating 3,000 fpm
  • Free Area 43.3 sq in
  • Switch Action Normally Closed
  • Fusible Link Temperature 350 Degrees F
  • Airflow Direction Horizontal: Vertical
  • Standards CSFM: IBC: NFPA 90A,92,101,105: UL 555S
  • Maximum Temperature Rating 350 Degrees F
  • Includes Motor Yes
  • Frame Material Galvanized Steel
  • Closure Type Motorized
  • For Nominal Duct Diameter 8 in
  • Number of Panels 1
  • Overall Length 8 1/8 in
  • For Duct Shape Round
  • Frame Material Thickness 20 ga
  • Maximum Air Pressure 4 in wg
  • Rough Opening Width 8 in
  • Maximum Air Velocity 3000 fpm
  • Rough Opening Diameter 8 in
  • Closure Pressure Rating 4 in wc
  • Blade Type Butterfly
  • Mounting Position Horizontal
  • ACMA Leakage Class 2
  • Frame Less Flange 50.3 sq in
  • Blade Seal Material Silicone
  • Phase 1
  • For Air Type Emergency Smoke
  • Blade Material Thickness 14 ga
  • Frequency 60 Hz

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list