!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GALVANIZED STEEL FIRE/SMOKE DAMPER, DYNAMIC, 24V AC, 8 IN DUCT, 7⅞ IN H, 15⅝ IN W, 16 IN L

GALVANIZED STEEL FIRE/SMOKE DAMPER, DYNAMIC, 24V AC, 8 IN DUCT, 7⅞ IN H, 15⅝ IN W, 16 IN L

DAYTON

GALVANIZED STEEL FIRE/SMOKE DAMPER, DYNAMIC, 24V AC, 8 IN DUCT, 7⅞ IN H, 15⅝ IN W, 16 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GALVANIZED STEEL FIRE/SMOKE DAMPER, DYNAMIC, 24V AC, 8 IN DUCT, 7⅞ IN H, 15⅝ IN W, 16 IN L

GALVANIZED STEEL FIRE/SMOKE DAMPER, DYNAMIC, 24V AC, 8 IN DUCT, 7⅞ IN H, 15⅝ IN W, 16 IN L

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $776.31 / EACH

EHC: EHC :
Min Qty 5 = $3,881.55

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN3HGK7
  • Mfr. Model # 3HGK7
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.33 lbs

Product Details

This fire/smoke damper includes factory mounted actuator, stainless steel closure spring, UL fusible link, is made of galvanized steel, and it measures 15⅝ inch width, 7⅞ inch height, 16 inch length. This fire/smoke damper has one phase, 60 Hz, and 7⅞ inch diameter.

Technical Specs

  • ItemFire/Smoke Damper
  • Damper ApplicationFire and Smoke
  • Overall Height7 7/8 in
  • Rough Opening ShapeSquare
  • Overall Width15 5/8 in
  • Blade MaterialGalvanized Steel
  • Overall Diameter7 7/8 in
  • Damper TypeDynamic
  • Nameplate Voltage24V DC
  • IncludesFactory Mounted Actuator, Stainless Steel Closure Spring, UL Fusible Link
  • Closure Velocity Rating3,000 fpm
  • Free Area43.3 sq in
  • Switch ActionNormally Closed
  • Fusible Link Temperature350 Degrees F
  • Airflow DirectionHorizontal, Vertical
  • StandardsUL 555S Class II
  • Maximum Temperature Rating350 Degrees F
  • For Air TypeEmergency Smoke
  • Blade Material Thickness14 ga
  • Frequency60 Hz
  • For Nominal Duct Diameter 8 in
  • Number of Panels 1
  • Overall Length 16 in
  • For Duct Shape Square
  • Frame Material Thickness 20 ga
  • Maximum Air Pressure 4 in wg
  • Rough Opening Width 8 in
  • Maximum Air Velocity 3,000 fpm
  • Rough Opening Diameter 8 in
  • Closure Pressure Rating 4 in wc
  • Blade Type Butterfly
  • Mounting Position Horizontal, Vertical
  • ACMA Leakage Class 2
  • Frame Less Flange 50.2 sq in
  • Blade Seal Material Silicone
  • Phase 1
  • Electrical Connection Hardwired
  • Includes Motor Motor Included
  • Frame Material Galvanized Steel
  • Closure Type Motorized
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list