!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GALVANIZED STEEL FIRE/SMOKE DAMPER, DYNAMIC, 24V AC, 6 IN DUCT, 5⅞ IN H, 15⅝ IN W, 16 IN L

GALVANIZED STEEL FIRE/SMOKE DAMPER, DYNAMIC, 24V AC, 6 IN DUCT, 5⅞ IN H, 15⅝ IN W, 16 IN L

DAYTON

GALVANIZED STEEL FIRE/SMOKE DAMPER, DYNAMIC, 24V AC, 6 IN DUCT, 5⅞ IN H, 15⅝ IN W, 16 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GALVANIZED STEEL FIRE/SMOKE DAMPER, DYNAMIC, 24V AC, 6 IN DUCT, 5⅞ IN H, 15⅝ IN W, 16 IN L

GALVANIZED STEEL FIRE/SMOKE DAMPER, DYNAMIC, 24V AC, 6 IN DUCT, 5⅞ IN H, 15⅝ IN W, 16 IN L

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $854.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN3HGK6
  • Mfr. Model # 3HGK6
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.82 lbs

Product Details

This fire/smoke damper includes factory mounted actuator, stainless steel closure spring, UL fusible link, is made of galvanized steel, and it measures 15⅝ inch width, 5⅞ inch height, 16 inch length. This fire/smoke damper has one phase, 60 Hz, and 5⅞ inch diameter.

Technical Specs

  • ItemFire/Smoke Damper
  • Damper ApplicationFire and Smoke
  • Overall Height5 7/8 in
  • Rough Opening ShapeSquare
  • Overall Width15 5/8 in
  • Blade MaterialGalvanized Steel
  • Overall Diameter5 7/8 in
  • Damper TypeDynamic
  • Nameplate Voltage24V DC
  • IncludesFactory Mounted Actuator, Stainless Steel Closure Spring, UL Fusible Link
  • Closure Velocity Rating3,000 fpm
  • Free Area23 sq in
  • Switch ActionNormally Closed
  • Fusible Link Temperature350 Degrees F
  • Frame Less Flange28.3 sq in
  • Blade Seal MaterialSilicone
  • Phase1
  • Electrical ConnectionHardwired
  • Includes MotorMotor Included
  • Frame MaterialGalvanized Steel
  • Closure TypeMotorized
  • For Nominal Duct Diameter 6 in
  • Number of Panels 1
  • Overall Length 16 in
  • For Duct Shape Square
  • Frame Material Thickness 20 ga
  • Maximum Air Pressure 4 in wg
  • Rough Opening Width 6 in
  • Maximum Air Velocity 3,000 fpm
  • Rough Opening Diameter 6 in
  • Closure Pressure Rating 4 in wc
  • Blade Type Butterfly
  • Mounting Position Horizontal, Vertical
  • ACMA Leakage Class 2
  • Pressure Drop @ 1000 fpm (AMCA 5.2) 0.055 in wg
  • Airflow Direction Horizontal, Vertical
  • Standards CSFM, IBC, NFPA 80,90A,92,101,105, UL 555S
  • Maximum Temperature Rating 350 Degrees F
  • For Air Type Emergency Smoke
  • Blade Material Thickness 14 ga
  • Frequency 60 Hz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list