!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RD FIRE/SMOKE DAMPER,24V

RD FIRE/SMOKE DAMPER,24V

DAYTON

RD FIRE/SMOKE DAMPER,24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RD FIRE/SMOKE DAMPER,24V

RD FIRE/SMOKE DAMPER,24V

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $870.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN3HGK8
  • Mfr. Model # 3HGK8
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.1 lbs

Technical Specs

  • Item 9.9"H 16"L 15.7"W GStl Fire/Smke Dampr
  • Damper Application Fire and Smoke
  • Overall Height 9 7/8 in
  • Rough Opening Shape Square
  • Overall Width 15 5/8 in
  • Blade Material Galvanized Steel
  • Overall Diameter 9 7/8 in
  • Damper Type Dynamic
  • Nameplate Voltage 24V DC
  • Includes Factory Mounted Actuator: Stainless Steel Closure Spring: UL Fusible Link
  • Closure Velocity Rating 3,000 fpm
  • Free Area 69.8 sq in
  • Switch Action Normally Closed
  • Fusible Link Temperature 350 Degrees F
  • Airflow Direction Horizontal: Vertical
  • Standards CSFM: IBC: NFPA 80,90A,92,101,105: UL 555S
  • Maximum Temperature Rating 350 Degrees F
  • For Air Type Emergency Smoke
  • Blade Material Thickness 14 ga
  • Frequency 60 Hz
  • For Nominal Duct Diameter 10 in
  • Number of Panels 1
  • Overall Length 16 in
  • For Duct Shape Square
  • Frame Material Thickness 20 ga
  • Maximum Air Pressure 4 in wg
  • Rough Opening Width 10 in
  • Maximum Air Velocity 3000 fpm
  • Rough Opening Diameter 10 in
  • Closure Pressure Rating 4 in wc
  • Blade Type Butterfly
  • Mounting Position Horizontal: Vertical
  • ACMA Leakage Class 2
  • Frame Less Flange 78.5 sq in
  • Blade Seal Material Silicone
  • Phase 1
  • Electrical Connection Hardwired
  • Includes Motor Yes
  • Frame Material Galvanized Steel
  • Closure Type Motorized

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list