RATCHET, CORDLESS, 12V, ⅜ IN BALL DETENT, 35 FT-LB, 250 RPM, PISTOL GRIP, 11 IN L
RATCHET, CORDLESS, 12V, ⅜ IN BALL DETENT, 35 FT-LB, 250 RPM, PISTOL GRIP, 11 IN L
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This M12 series cordless ratchet operates on a 12V M12 Redlithium battery. It has a ⅜-inch ball detent retainer drive, 250 RPM, and a 35 ft-lb fastening torque. The ratchet head measures 1⅛ width x 1¼ inches height and has an 11-inch overall length. It features a pistol grip handle, steel housing, a brushed motor, and an onboard fuel gauge.
Technical Specs
Item Ratchet
Power Source Cordless
Brushless Motor No
Free Speed 250 RPM
Side to Center 7/8 in
Head Width 1 1/8 in
Handle Type Pistol Grip
Battery Series M12 Redlithium
Case Included No
Wireless Tool Tracking No
Series M12 Fuel
Includes Tool Only
Tool Weight 1.9 lb
Cordless Tool Kit Contents (1) Bare Tool
Voltage 12V DC
Fastening Torque 35 ft-lb
Drive Size 3/8 in Square
Head Height 1 1/4 in
Retainer Type Ball Detent
Number of Batteries Included 0
Charger Included No
Overall Length 10 3/4 in
Tool Brand Milwaukee
Features LED Light, On Board Fuel Gauge
Standards UL Listed
Related Products
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$200.59
/ EACH
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$354.42
/ EACH
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$189.72
/ EACH
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$122.97
/ EACH
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$164.68
/ EACH
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$107.05
/ EACH
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.93
/ EACH
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$112.71
/ EACH
MILWAUKEE
Sale Price :
$91.00 / PACKAGE
Offer ends 31 Oct 2024
Your Price
:
$151.41
/ PACKAGE
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$237.67
/ PACKAGE