!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RATCHET KIT, CORDLESS, 12V, ⅜ IN BALL DETENT, 30 FT-LB, 250 RPM, 1⅛X1¼ IN, 10¾ IN L

RATCHET KIT, CORDLESS, 12V, ⅜ IN BALL DETENT, 30 FT-LB, 250 RPM, 1⅛X1¼ IN, 10¾ IN L

MILWAUKEE

RATCHET KIT, CORDLESS, 12V, ⅜ IN BALL DETENT, 30 FT-LB, 250 RPM, 1⅛X1¼ IN, 10¾ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET KIT, CORDLESS, 12V, ⅜ IN BALL DETENT, 30 FT-LB, 250 RPM, 1⅛X1¼ IN, 10¾ IN L

RATCHET KIT, CORDLESS, 12V, ⅜ IN BALL DETENT, 30 FT-LB, 250 RPM, 1⅛X1¼ IN, 10¾ IN L

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $354.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2457-21
  • Mfr. Model # 2457-21
  • UNSPSC # 27111711
  • CATALOGUE PAGE # 245
  • Shipping Weight 4.41 lbs

Product Details

This M12 series cordless ratchet kit operates on a 12V M12 Redlithium battery of 1.5 Ah capacity. It has a ⅜-inch ball detent retainer drive, 250 RPM, and a 30 ft-lb fastening torque. The ratchet head measures 1⅛ in width x 1¼ inches in height and has a 10¾-inch overall length. It includes a bare tool, a battery, a charger, and a carrying case.

Technical Specs

  • Item Ratchet
  • Power Source Cordless
  • Brushless Motor No
  • Free Speed 250 RPM
  • Side to Center 7/8 in
  • Head Width 1 1/8 in
  • Handle Type Pistol Grip
  • Battery Capacity (1) 1.5 Ah
  • Battery Series M12 Redlithium
  • Charger Model 2XKZ7
  • Overall Length 10 3/4 in
  • Tool Brand Milwaukee
  • Features LED Light, On Board Fuel Gauge
  • Standards UL Listed
  • Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger
  • Voltage 12V DC
  • Fastening Torque 35 ft-lb
  • Drive Size 3/8 in Square
  • Head Height 1 1/4 in
  • Retainer Type Ball Detent
  • Number of Batteries Included 1
  • Battery Model No. 2XKZ6
  • Charger Included Yes
  • Case Included Yes
  • Wireless Tool Tracking No
  • Series M12 Fuel
  • Includes 30 Minute M12 Charger, Red-lithium Battery, and Carrying Case
  • Tool Weight 1.9 lb

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list