!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S VOSS PANT, CHEMICAL RESISTANT, SIZE XL, BLACK, 100% KNITTED POLYESTER/PU

MEN'S VOSS PANT, CHEMICAL RESISTANT, SIZE XL, BLACK, 100% KNITTED POLYESTER/PU

HELLY HANSEN

MEN'S VOSS PANT, CHEMICAL RESISTANT, SIZE XL, BLACK, 100% KNITTED POLYESTER/PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S VOSS PANT, CHEMICAL RESISTANT, SIZE XL, BLACK, 100% KNITTED POLYESTER/PU

MEN'S VOSS PANT, CHEMICAL RESISTANT, SIZE XL, BLACK, 100% KNITTED POLYESTER/PU

HELLY HANSEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HLH70480990XL
  • Mfr. Model # 70480-990-XL
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

This black, size X-large, men's Voss pant is made of polyurethane-coated, 100% knitted polyester to resist acetone, ammonium hydroxide, butane, and dibutyl phthalate. It has a fabric weight of 170 grams per square metre.

Technical Specs

  • Item Rain Pants
  • Gender Men's
  • Colour Black
  • Maximum Waist Size 41 in
  • Fabric Weight 170 g/sq m
  • Standards EN 343:2003
  • Features EN 343 3, 1 Waterproof, 100% Polyester - 170 g/m², PU Coated, Waterproof Fabric and Construction, Reflective Elements, Elastic at Waist, Push Button Adjustment at Hem
  • Coating Material Polyurethane
  • Material Polyester
  • Size XL
  • Inseam 34 in
  • Garment Type Pant
  • Waist Closure Elastic
  • Will Fit Over Boots Yes
  • Series Voss
  • Resists Water

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list