!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RADIAL OPEN BEARING,PS,45MM,6209

RADIAL OPEN BEARING,PS,45MM,6209

BL

RADIAL OPEN BEARING,PS,45MM,6209 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RADIAL OPEN BEARING,PS,45MM,6209

RADIAL OPEN BEARING,PS,45MM,6209

BL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35HZ96
  • Mfr. Model # 6209/C3
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • ItemRadial Ball Bearing
  • Bore Diameter45 mm
  • For EnvironmentOily/Greasy
  • Outside Diameter85 mm
  • System of MeasurementMetric
  • ABEC Rating1
  • Ball Material GradeAISI 52100
  • Dynamic Radial Load Capacity7,300 lbf
  • Maximum Axial Load7,300 lbf
  • Maximum Temperature350 Degrees F
  • Number of RowsOne
  • Retaining Ring GrooveNo
  • StandardsAFBMA, ISO Certified 9001
  • Bearing Industry Number 6209
  • Closure Open
  • Outer Ring Width 19 mm
  • Ring Material Alloy Steel
  • Cage Material Steel
  • Ball Material Alloy Steel
  • Bore Diameter Tolerance +0/-0.012 mm
  • Includes Retaining Ring No
  • Maximum Speed 9,200 RPM
  • Minimum Temperature -40 Degrees F
  • Outside Diameter Tolerance +0/-0.015 mm
  • Ring Material Grade AISI 52100
  • Static Radial Load Capacity 4,600 lbf
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list