!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RADIAL BALL BEARING,SS,20MM,SS6204 2RS

RADIAL BALL BEARING,SS,20MM,SS6204 2RS

BL

RADIAL BALL BEARING,SS,20MM,SS6204 2RS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RADIAL BALL BEARING,SS,20MM,SS6204 2RS

RADIAL BALL BEARING,SS,20MM,SS6204 2RS

BL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35JD37
  • Mfr. Model # SS6204 2RS FM222
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • ItemRadial Ball Bearing
  • Bore Diameter20 mm
  • For EnvironmentCaustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
  • Outside Diameter47 mm
  • Seal TypeContact
  • Cage MaterialStainless Steel
  • Ball MaterialStainless Steel
  • Cage Material Grade304
  • Flange TypeNon-Flanged
  • Lubricant MaterialHigh Quality Food Grade Grease
  • Maximum Speed11,000 RPM
  • Minimum Temperature-40 Degrees F
  • Outside Diameter Tolerance+0/-0.01 mm
  • Retaining Ring GrooveNo
  • Static Radial Load Capacity1,430 lbf
  • Bearing Industry Number 6204
  • Closure Double Sealed
  • Outer Ring Width 14 mm
  • Ring Material Stainless Steel
  • System of Measurement Metric
  • ABEC Rating 1
  • Bore Diameter Tolerance +0/-0.01 mm
  • Dynamic Radial Load Capacity 2,304 lbf
  • Includes Retaining Ring No
  • Maximum Axial Load 2,880 lbf
  • Maximum Temperature 350 Degrees F
  • Number of Rows One
  • Resistance Properties Corrosion Resistant
  • Seal Material Rubber
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list