!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RADIAL BALL BEARING,SS,20MM,SS61804ZZ

RADIAL BALL BEARING,SS,20MM,SS61804ZZ

BL

RADIAL BALL BEARING,SS,20MM,SS61804ZZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RADIAL BALL BEARING,SS,20MM,SS61804ZZ

RADIAL BALL BEARING,SS,20MM,SS61804ZZ

BL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35JD71
  • Mfr. Model # SS61804 ZZ FM222
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.045 lbs

Technical Specs

  • ItemRadial Ball Bearing
  • Bore Diameter20 mm
  • For EnvironmentCaustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
  • Outside Diameter32 mm
  • System of MeasurementMetric
  • ABEC Rating1
  • Bore Diameter Tolerance+0/-0.01 mm
  • Dynamic Radial Load Capacity899 lbf
  • Includes Retaining RingNo
  • Maximum Axial Load900 lbf
  • Maximum Temperature350 Degrees F
  • Number of RowsOne
  • Resistance PropertiesCorrosion Resistant
  • Shield MaterialStainless Steel
  • Bearing Industry Number 61804
  • Closure Double Shielded
  • Outer Ring Width 7 mm
  • Ring Material Stainless Steel
  • Cage Material Stainless Steel
  • Ball Material Stainless Steel
  • Cage Material Grade 304
  • Flange Type Non-Flanged
  • Lubricant Material High Quality Food Grade Grease
  • Maximum Speed 21,000 RPM
  • Minimum Temperature -40 Degrees F
  • Outside Diameter Tolerance +0/-0.01 mm
  • Retaining Ring Groove No
  • Static Radial Load Capacity 555 lbf
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list