!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RADIAL BALL BEARING,SS,17MM,SS6203ZZ

RADIAL BALL BEARING,SS,17MM,SS6203ZZ

BL

RADIAL BALL BEARING,SS,17MM,SS6203ZZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RADIAL BALL BEARING,SS,17MM,SS6203ZZ

RADIAL BALL BEARING,SS,17MM,SS6203ZZ

BL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35JD28
  • Mfr. Model # SS6203 ZZ FM222
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • ItemRadial Ball Bearing
  • Bore Diameter17 mm
  • For EnvironmentCaustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
  • Outside Diameter40 mm
  • System of MeasurementMetric
  • ABEC Rating1
  • Bore Diameter Tolerance+0/-0.008 mm
  • Dynamic Radial Load Capacity1,720 lbf
  • Flange ThicknessNot Applicable
  • Includes Retaining RingNo
  • Maximum Axial Load2,150 lbf
  • Maximum Temperature350 Degrees F
  • Number of RowsOne
  • Resistance PropertiesCorrosion Resistant
  • Retaining Ring GrooveNo
  • Shield MaterialStainless Steel
  • Bearing Industry Number 6203
  • Closure Double Shielded
  • Outer Ring Width 12 mm
  • Ring Material Stainless Steel
  • Cage Material Stainless Steel
  • Ball Material Stainless Steel
  • Cage Material Grade 304
  • Flange Diameter Not Applicable
  • Flange Type Non-Flanged
  • Lubricant Material High Quality Food Grade Grease
  • Maximum Speed 15,000 RPM
  • Minimum Temperature -40 Degrees F
  • Outside Diameter Tolerance +0/-0.01 mm
  • Retaining Ring Diameter Not Applicable
  • Retaining Ring Thickness Not Applicable
  • Static Radial Load Capacity 1,037 lbf

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list