!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RADIAL BALL BEARING,SS,0.4375IN BORE DIA

RADIAL BALL BEARING,SS,0.4375IN BORE DIA

BL

RADIAL BALL BEARING,SS,0.4375IN BORE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RADIAL BALL BEARING,SS,0.4375IN BORE DIA

RADIAL BALL BEARING,SS,0.4375IN BORE DIA

BL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35JE15
  • Mfr. Model # SS1607 2RS FM222
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.035 lbs

Technical Specs

  • ItemRadial Ball Bearing
  • Bore Diameter7/16 in
  • For EnvironmentChemical, Food and Beverage, Pharmaceutical, Poultry
  • Outside Diameter29/32 in
  • Seal TypeContact
  • Cage MaterialStainless Steel
  • Ball MaterialStainless Steel
  • Cage Material Grade304
  • Flange TypeNon-Flanged
  • Lubricant MaterialHigh Quality Food Grade Grease
  • Maximum Speed19,000 RPM
  • Minimum Temperature-40 Degrees F
  • Outside Diameter Tolerance+0/-0.0004 in
  • Retaining Ring GrooveNo
  • Static Radial Load Capacity390 lbf
  • Bearing Industry Number 1607
  • Closure Double Sealed
  • Outer Ring Width 0.312 in
  • Ring Material Stainless Steel
  • System of Measurement Inch
  • ABEC Rating 1
  • Bore Diameter Tolerance +0/-0.0003 in
  • Dynamic Radial Load Capacity 720 lbf
  • Includes Retaining Ring No
  • Maximum Axial Load 935 lbf
  • Maximum Temperature 350 Degrees F
  • Number of Rows One
  • Resistance Properties Corrosion Resistant
  • Seal Material Rubber
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list