!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RADIAL BALL BEARING,PS,55MM,6311

RADIAL BALL BEARING,PS,55MM,6311

BL

RADIAL BALL BEARING,PS,55MM,6311 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RADIAL BALL BEARING,PS,55MM,6311

RADIAL BALL BEARING,PS,55MM,6311

BL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35JA38
  • Mfr. Model # 6311/C3
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.04 lbs

Technical Specs

  • ItemRadial Ball Bearing
  • Bore Diameter50 mm
  • Outer Ring Width27 mm
  • Ring MaterialAlloy Steel
  • Cage MaterialSteel
  • Ball MaterialAlloy Steel
  • Dynamic Radial Load Capacity13,900 lbf
  • Maximum Axial Load16,100 lbf
  • Maximum Temperature350 Degrees F
  • Number of RowsOne
  • Retaining Ring GrooveNo
  • Bearing Industry Number 6311
  • Closure Open
  • Outside Diameter 110 mm
  • System of Measurement Metric
  • ABEC Rating 1
  • Bore Diameter Tolerance +0/-0.015 mm
  • Includes Retaining Ring No
  • Maximum Speed 6,400 RPM
  • Minimum Temperature -40 Degrees F
  • Outside Diameter Tolerance +0/-0.015 mm
  • Static Radial Load Capacity 8,600 lbf
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list