!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RADIAL BALL BEARING,PS,25MM,6005 2RS

RADIAL BALL BEARING,PS,25MM,6005 2RS

BL

RADIAL BALL BEARING,PS,25MM,6005 2RS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RADIAL BALL BEARING,PS,25MM,6005 2RS

RADIAL BALL BEARING,PS,25MM,6005 2RS

BL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35HZ79
  • Mfr. Model # 6005 2RS/C3 PRX
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • ItemRadial Ball Bearing
  • Bore Diameter25 mm
  • For EnvironmentOily/Greasy
  • Outside Diameter47 mm
  • Seal TypeContact
  • Cage MaterialSteel
  • Ball MaterialAlloy Steel
  • Bore Diameter Tolerance+0/-0.1 mm
  • Includes Retaining RingNo
  • Maximum Axial Load2,260 lbf
  • Maximum Temperature350 Degrees F
  • Number of RowsOne
  • Retaining Ring GrooveNo
  • Seal MaterialRubber
  • Static Radial Load Capacity1,320 lbf
  • Bearing Industry Number 6005
  • Closure Double Sealed
  • Outer Ring Width 12 mm
  • Ring Material Alloy Steel
  • System of Measurement Metric
  • ABEC Rating 1
  • Ball Material Grade AISI 52100
  • Dynamic Radial Load Capacity 2,260 lbf
  • Lubricant Material Polyrex EM
  • Maximum Speed 12,500 RPM
  • Minimum Temperature -40 Degrees F
  • Outside Diameter Tolerance +0/-0.01 mm
  • Ring Material Grade AISI 52100
  • Standards AFBMA, ISO Certified 9001
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list