!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RADIAL BALL BEARING,PS,12MM,6001 2RS

RADIAL BALL BEARING,PS,12MM,6001 2RS

BL

RADIAL BALL BEARING,PS,12MM,6001 2RS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RADIAL BALL BEARING,PS,12MM,6001 2RS

RADIAL BALL BEARING,PS,12MM,6001 2RS

BL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35HZ75
  • Mfr. Model # 6001 2RS/C3 PRX
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • ItemRadial Ball Bearing
  • Bore Diameter12 mm
  • Outer Ring Width8 mm
  • Ring MaterialAlloy Steel
  • System of MeasurementMetric
  • ABEC Rating1
  • Bore Diameter Tolerance+0/-0.008 mm
  • Includes Retaining RingNo
  • Maximum Axial Load1,150 lbf
  • Maximum Temperature350 Degrees F
  • Number of RowsOne
  • Retaining Ring GrooveNo
  • Static Radial Load Capacity540 lbf
  • Bearing Industry Number 6001
  • Closure Double Sealed
  • Outside Diameter 28 mm
  • Seal Type Contact
  • Cage Material Steel
  • Ball Material Alloy Steel
  • Dynamic Radial Load Capacity 1,150 lbf
  • Lubricant Material Polyrex EM Grease
  • Maximum Speed 17,000 RPM
  • Minimum Temperature -40 Degrees F
  • Outside Diameter Tolerance +0/-0.009 mm
  • Seal Material Synthetic Rubber
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list