!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RADIAL BALL BEARING,PS,10MM,6000ZZ

RADIAL BALL BEARING,PS,10MM,6000ZZ

BL

RADIAL BALL BEARING,PS,10MM,6000ZZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RADIAL BALL BEARING,PS,10MM,6000ZZ

RADIAL BALL BEARING,PS,10MM,6000ZZ

BL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35HZ61
  • Mfr. Model # 6000 ZZ/C3 PRX
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • ItemRadial Ball Bearing
  • Bore Diameter10 mm
  • For EnvironmentOily/Greasy
  • Outside Diameter26 mm
  • System of MeasurementMetric
  • ABEC Rating1
  • Ball Material GradeAISI 52100
  • Dynamic Radial Load Capacity1,030 lbf
  • Lubricant MaterialPolyrex EM
  • Maximum Speed34,000 RPM
  • Minimum Temperature-40 Degrees F
  • Outside Diameter Tolerance+0/-0.009 mm
  • Ring Material GradeAISI 52100
  • StandardsAFBMA, ISO Certified 9001
  • Bearing Industry Number 6000
  • Closure Double Shielded
  • Outer Ring Width 8 mm
  • Ring Material Alloy Steel
  • Cage Material Steel
  • Ball Material Alloy Steel
  • Bore Diameter Tolerance +0/-0.008 mm
  • Includes Retaining Ring No
  • Maximum Axial Load 1,030 lbf
  • Maximum Temperature 350 Degrees F
  • Number of Rows One
  • Retaining Ring Groove No
  • Shield Material Stainless Steel
  • Static Radial Load Capacity 440 lbf
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list