!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RADIAL BALL BEARING,PS,0.625IN BORE DIA

RADIAL BALL BEARING,PS,0.625IN BORE DIA

BL

RADIAL BALL BEARING,PS,0.625IN BORE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RADIAL BALL BEARING,PS,0.625IN BORE DIA

RADIAL BALL BEARING,PS,0.625IN BORE DIA

BL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35JC25
  • Mfr. Model # 1628 ZZ PRX
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • ItemRadial Ball Bearing
  • Bore Diameter5/8 in
  • For EnvironmentOily/Greasy
  • Outside Diameter1 5/8 in
  • System of MeasurementInch
  • ABEC Rating1
  • Ball Material GradeAISI 52100
  • Dynamic Radial Load Capacity2,109 lbf
  • Lubricant MaterialPolyrex EM
  • Maximum Speed18,000 RPM
  • Minimum Temperature-40 Degrees F
  • Outside Diameter Tolerance+0/-0.0004 in
  • Ring Material GradeAISI 52100
  • StandardsAFBMA, ISO Certified 9001
  • Bearing Industry Number 1628
  • Closure Double Shielded
  • Outer Ring Width 0.5 in
  • Ring Material Alloy Steel
  • Cage Material Steel
  • Ball Material Alloy Steel
  • Bore Diameter Tolerance +0/-0.0003 in
  • Includes Retaining Ring No
  • Maximum Axial Load 2,109 lbf
  • Maximum Temperature 350 Degrees F
  • Number of Rows One
  • Retaining Ring Groove No
  • Shield Material Stainless Steel
  • Static Radial Load Capacity 1,150 lbf
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list